Buy more than* S$200* and get FREE SHIPPING

Flat Chisel

4.71 (7)
Purpose
Ideal for chipping and peeling off!, Ideal for chipping and peeling off!
...see all>
Product Options
ADD TO CART
Size (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x220 230 327-4390 1PC 1 A-21 10X220mm 10418353 14.99 SGD
In stock
20x220 250 327-4403 1PC 1 A-21 20X220mm 10418362 15.99 SGD
In stock
30x220 270 327-4411 1PC 1 A-21 30X220mm 10418371 15.99 SGD
In stock
40x220 290 327-4420 1PC 1 A-21 40X220mm 10418387 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Removal of spatter after welding
5
From Japan
On 2017-07-03 19:39:31
Convenient for removing sputters attached to narrow parts. In the past, I used to cut wide objects, but since this one can use horns Is good.
This review is about item#10418353.
Removal of spatter
5
From Japan
On 2017-06-12 21:21:25
Sputtering can be removed even in narrow spots. However, when handling too much force, the base material is scratched.
This review is about item#10418353.
Undercoat peeling
4
From Japan
On 2016-04-28 15:05:51
A bit more pointed, nice
This review is about item#10418353.
Rust removal of garage
5
From Japan
On 2015-07-17 22:04:09
I bought it for peeling off the stripe stripe plate, I used to screw up with a flathead screwdriver with a flat blade at the tip until yesterday, but from today on to the small gizelle baton touch! After all the quenched blade is strong! Efficiency is completely different. I wish I could buy it soon. Although it is a cushioning material for packaging, I've also rice before, other people are also rice coming out from time to time, will not that man manage to do something? The paper is a waste! It is not ecological! It is a waste of resources. There were also nine in the packing of this time as well. The other day I came in a cardboard box using 4 pieces in a Compagnie Bis 3 pack. In the future please pack with as simple as possible.
This review is about item#10418353.
Stone digging
5
From Japan
On 2014-01-30 15:43:01
It is used for digging minerals in conjunction with beef cattle block が, but I am satisfied with all the size texture price.
This review is about item#10418362.
Peeling operation
4
From Japan
On 2013-07-29 17:42:06
It is very easy to use with grip. I want the improvement point to be burned a little more and increase the hardness.
This review is about item#10418353.
Screw cutting
5
From Japan
On 2013-03-20 07:54:27
Good workability in a narrow place.
This review is about item#10418362.

Related Products