Buy more than* S$200* and get FREE SHIPPING

Mini Scraper

4.80 (5)
Purpose
Aluminum window frame (door)(A.L.C) mounting and dismounting! Removal work on floor boards, plywood, boards for walls, new constructions, etc! Construction work on paving tiles and paving stones! Paint scraping or scrapping work!, Aluminum window frame (door)(A.L.C) mounting and dismounting! Removal work on floor boards, plywood, boards for walls, new constructions, etc! Construction work on paving tiles and paving stones! Paint scraping or scrapping work!
...see all>
Product Options
ADD TO CART
Size (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40x220 250 218-2378 1PC 1 D-19 40 width x220mm 10418816 12.99 SGD
In stock
45x400 660 218-2386 1PC 1 D-19 45 width x400mm 10418825 25.99 SGD
In stock
45x500 910 218-2394 1PC 1 D-19 45 width x500mm 10418834 28.99 SGD
In stock
45x600 980 - 1PC 1 D-19 45 width x600mm 10418843 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Peel off deposits on the iso (Fuji etc)
5
From Japan
On 2016-12-17 14:55:34
It is more rugged and satisfying than I expected. Grip is also soft and fit is good.
This review is about item#10418816.
work
5
From Japan
On 2015-11-04 18:51:24
Is good
This review is about item#10418825.
Work on site
5
From Japan
On 2013-11-26 20:45:40
The price was cheap, so I was worried about what things would arrive, but the items that I received are satisfied with the products I thought.
This review is about item#10418816.
Rewinding of tombstones and kudzu stones
4
From Japan
On 2013-05-28 20:37:04
What I noticed is easy to grasp the grip. Easily lift to 5 mm gap without using force.
This review is about item#10418834.
Installation of building stone
5
From Japan
On 2010-10-22 14:44:48
Although the tip of the lever is wide and thin, the strength is outstandingly strong, and it also withstands heavy objects. It is useful.
This review is about item#10418825.

Related Products