Buy more than* S$200* and get FREE SHIPPING

Positioning Punch

4.00 (2)
Material
Carbon steel for machine structural use (SC material)
...see all>
Product Options
ADD TO CART
Dimension (mm) Size (mm) Dimension A (mm phi) Dimensions B (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Size (mm) Dimension A (mm phi) Dimensions B (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi28x250 25 28 250 950 1PC 1 E-12 10418974 29.99 SGD
In stock
phi19x160 16 19 160 250 1PC 1 E-12 10418947 14.99 SGD
In stock
phi25x220 22 25 220 650 1PC 1 E-12 10418965 23.99 SGD
In stock
phi22x190 19 22 190 450 1PC 1 E-12 10418956 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Steel assembly
3
From Japan
On 2016-05-24 12:16:10
Thank you in notation of M20 or M22 whose product size is difficult to understand. This time I purchased a wrong size by mistake. It's okay to use it, but it's a bit confusing.
This review is about item#10418956.
Plumbing work
5
From Japan
On 2014-04-10 15:07:08
Beautiful flanges can be made.
This review is about item#10418974.

Related Products