Buy more than* S$200* and get FREE SHIPPING

Slot Chisel

4.33 (3)
Purpose
Perfect for tricky sheet metal work. Removing spot welding, arc welding deburring work. Cutting work for 18 Liter cans, drums, thin sheets. For reoing old paint and rust Ideal for waterworks, electrician's work in narrow places., Perfect for tricky sheet metal work. Removing spot welding, arc welding deburring work. Cutting work for 18 Liter cans, drums, thin sheets. For reoing old paint and rust Ideal for waterworks, electrician's work in narrow places.
Size (mm)
25x240
Weight (g)
290
TRUSCO Part Number
360-1218
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-16 AType25x240mm 10419087 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Gas stove, cutting of metal parts of washing machine
5
From Japan
On 2015-10-11 19:39:50
A wonderful sharpness. If you hit three times with a hammer, it will cut. I thought that this is Japanese technology. I am very satisfied.
This review is about item#10419087.
Track maintenance
5
From Japan
On 2014-12-22 12:10:34
In the maintenance industry, things of PB are often used, but it is cost effective even with price as half as PB and can be used unchanged.
This review is about item#10419087.
Rust removal
3
From Japan
On 2013-03-18 07:07:54
I will check about durability
This review is about item#10419087.

Related Products