Buy more than* S$200* and get FREE SHIPPING

Hammer Drill Tool, Mini shovel

5.00 (3)
Blade Width (mm)
75
Subtense(mm)
17
Weight (g)
700
Overall Length (mm)
320
TRUSCO Part Number
342-8753
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-12 75x17Hx320 10419123 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2017-11-04 15:27:50
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#10419123.
Mori moat of local bread improvement
5
From Japan
On 2017-03-08 16:27:59
It was cheaper than home center! It saved me. It is!
This review is about item#10419123.
Ananhorari
5
From Japan
On 2015-10-14 20:14:23
It was goo.
This review is about item#10419123.

Related Products