Buy more than* S$200* and get FREE SHIPPING

W Handle

4.33 (3)
Purpose
Iron rods, wire rods and deformed bars for bending work., The bending of rebar, iron wire materials, deformed bars., Iron rods, wire rods and deformed bars for bending work., Iron rods, wire rods and deformed bars for bending work., The bending of rebar, iron wire materials, deformed bars., Iron rods, wire rods and deformed bars for bending work.
2015 Trusco Published Pages
2 0780
2014 TRUSCO Published Page
2-0748
Type
10x13mm combined type, 10x13-mm combination type
Weight (g)
980, 980
Length (mm)
600, 600
TRUSCO Part Number
327-4446, 327-4446
ESCO Part Number
EA545C, EA545C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 for combination D-17 10/13 10419166 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
During reinforcing bar bending work
3
From Japan
On 2017-08-24 22:48:20
The reinforcing bars D10, D13 were bent by human power. D10 was easily bent. However, the bending process of D13 with the current handle length requires considerable strength.
This review is about item#10419166.
I used it for bending work of round steel and square steel in the production of counterweights of agricultural machinery.
5
From Japan
On 2016-05-01 18:20:13
In the method of warming with acetylene gas, since the steel material is oxidized, it was barely subjected to heat treatment without daring. It was able to process beautifully. It was a finish that I thought was processed at ordinary households.
This review is about item#10419166.
When bending rebar when enclosing electrical piping, boxes, sleeves, etc in the frame
5
From Japan
On 2014-09-18 14:22:40
It is convenient because it can bend two kinds of rebar with one piece.
This review is about item#10419166.

Related Products