Buy more than* S$200* and get FREE SHIPPING

Flat Bar, Tail Flat

4.40 (5)
Purpose
Claw- Lever (moving heavy objects) or Working with peel-off wall coverings, floor coverings, etc., Claw- Lever (moving heavy objects) or Working with peel-off wall coverings, floor coverings, etc.
Material
S53C
...see all
Product Options
ADD TO CART
Size (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270 280 1PC 1 01005 40194813 12.81 SGD
In stock
330 420 1PC 1 01007 34948995 15.25 SGD
Shipped after 2017-09-22
150 60 1PC 1 01001 40194804 9.81 SGD
In stock
180 70 1PC 1 01002 10418992 9.94 SGD
In stock
300 320 1PC 1 01006 35339385 13.55 SGD
In stock
360 400 1PC 1 01008 10419001 15.64 SGD
In stock
390 610 1PC 1 01014 10419017 16.65 SGD
In stock
450 720 1PC 1 01015 10419026 20.96 SGD
In stock
500 780 1PC 1 01016 10419035 24.09 SGD
In stock
540 1300 1PC 1 01017 10419044 30.12 SGD
In stock
600 1430 1PC 1 01018 10419053 35.09 SGD
In stock
750 1800 1PC 1 01019 10419062 39.02 SGD
In stock
900 2430 1PC 1 01020 10419071 64.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
When pulling a small nail
5
From Japan
On 2017-08-13 19:20:35
Although I am using it for over 10 years, it is easy to use and useful when pulling large and small sizes. Because the tip is thin and thin, it is easier to remove the nail considerably than other manufacturer's things.
This review is about item#10418992.
Children's woodworking
5
From Japan
On 2016-09-29 16:37:58
Order by size and price. It is just fine to pull out the nail that a child missed during nailing. Since it is not a single bar, it is good to use it properly with this usage.
This review is about item#40194804.
I use it for the car repair.
5
From Japan
On 2016-04-06 16:29:56
I will cut off the nail punched part without using it, so I want a line-up of things without a nail pull out part. Also, if there is a thing without a nail punching section in the lineup, I would like to know. Or, I want you to make it easy to understand.
This review is about item#10419062.
Nail pull
5
From Japan
On 2016-02-10 19:43:28
I chose it because it is cracked even on the flat side and it is useful
This review is about item#10419017.
Used to remove thin nails such as re-replacing the ceiling in a Japanese style room.
2
From Japan
On 2010-04-08 18:29:04
Anyway, the classic bean barrel is durable. I felt that it would be nice if the red one slept a little more angle if I wanted one. (About 80 degrees instead of right angle) When a bar is right-angle, when trying to catch it on the nail head, the nail does not get under the nail head unless it bails over the bar more than the right angle, but the member gets in the way Since it is often that Barre can not be defeated over there, and when it is not right angle and power is not transmitted properly when clapping it at the university, the angle is changed so that the point to be knocked at the angel is changed to be perpendicular to the tip Doing, then when burying the bars under the nail heads, the bars themselves do not tilt beyond and can be at an angle of about vertical.
This review is about item#10391105.

Related Products