Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension B1 (mm) Dimensions B2 (mm) Dimension A4 (mm) Dimensions A3 (mm) Dimensions A1(mm) Body Size (phi mm) Dimensions A1 (mm) Dimensions C3 (mm) Point Diameter (mm) Dimensions C2 (mm) Dimensions C1 (mm) Dimensions B3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B1 (mm) Dimensions B2 (mm) Dimension A4 (mm) Dimensions A3 (mm) Dimensions A1(mm) Body Size (phi mm) Dimensions A1 (mm) Dimensions C3 (mm) Point Diameter (mm) Dimensions C2 (mm) Dimensions C1 (mm) Dimensions B3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - Maximum / 65, minimum / 54 - 28 to 35 9 to 20 35 to 40 40 to 45 - 1Set 1 LA-C 10419211 -
Discontinued
[x]
- - 30 - 35 35 - 40 40 - 45 The maximum/65, the minimum/54 45 - 50 - 9 - 20 - - - 1Set 1 LA-A 10419193 -
Discontinued
[x]
50 - 55 45 - 50 - - - Minimum 55, maximum of 67 - - 9 - 20 - - 40 - 45 1Set 1 LA-B 10419202 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
For repair when the rack boots are torn.
5
From Japan
On 2017-04-08 21:20:12
I tried it for the first time, but I was hard to wear it while I was not used to it. When I got used to it, I got a much easier time reduction than genuine products. Unlike foreign products, there is also an air hose connecting part, so it seems to correspond to a considerable model. If you have three kinds of boots, it seems to correspond to most light to normal cars. It helped for sudden vehicle inspection and maintenance. I think that it is good if the price is cheaper a little, but also with band / air hose connecting parts, because there is no addition only with this, is it reasonable? I thought both. I think rubber quality is also soft and durability is sufficient. By the way, there is a fear that if you do not use the exclusive cone it will hook and break.
This review is about item#10419202.
Used for Eunos Roadster
5
From Japan
On 2017-02-20 19:54:30
It is free size so it seems possible to install it regardless of the type of car. It took quite a bit of effort so I had a hard time installing it in the rack ...
This review is about item#10419193.
Change steering boots
2
From Japan
On 2016-02-16 22:25:59
You can not use it unless you buy special tools as much as 2000 yen at the same time. I seemed to be able to work without removing the tie rod end, but because I did not buy a special tool, as a result of fighting for about two hours, eventually I had to remove the tie rod end and exchange it. For Sunday mechanic, because the commodity itself and exclusive tool are high, those who ordered genuine parts by a dealer and obediently exchanged are not time consuming or expensive. When removing the tie rod end, it is enough to carefully work as you count the number of threads so that the toe will not go mad.
This review is about item#10419193.
When there is no genuine
5
From Japan
On 2015-06-21 18:37:27
I want a detailed dimension display that is easy to use
This review is about item#10419211.
When the installation parts are exhausted
4
From Japan
On 2014-05-15 20:23:06
Although the actual thing is fine, detailed specifications such as dimensions are difficult to understand at the time of purchase. There are few models on the adaptation list. I want you to expand the display of the vehicle type including the old car.
This review is about item#10419202.
Exchange of rack boots
4
From Japan
On 2013-03-06 16:58:31
It is convenient because you do not ask about the type of car as stocking as emergency parts such as automobile inspection. Good if it is a little cheaper.
This review is about item#10419211.

Related Products