Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, Limited FA

5.00 (2)
2015 Trusco Published Pages
2 0664
2014 TRUSCO Published Page
2-0637
Compatible Blades and Cutters
SB10K/SB10B/SB10BS/SB50K/SSB5B/BB10K/BB50K, SB10K SB10B SB10BS SB50K SSB5B BB10K BB50K
Overall Width (mm)
19.3, 19.3
Weight (g)
30.2, 30.2
Overall Length (mm)
149, 149
Thickness (mm)
14.7, 14.7
TRUSCO Part Number
342-9016, 342-9016
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Ltd-01 10419263 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I can cut well.
5
From Japan
On 2017-09-28 14:25:54
I used ordinary yellow olfa, but I think that there is only "Limited" and that it will be well cut. I will use it carefully.
This review is about item#10419263.
Cut paper of various thickness
5
From Japan
On 2014-02-08 09:06:30
I bought it because it was equipped with special black blade, too. Holder is easy to grasp, it is very easy to work. Work for a long time will not be difficult. Special exclusive blade will do a nice job as expected! The sharpness is different. It looks simple and satisfying.
This review is about item#10419263.

Related Products