Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, Limited AA

4.00 (1)
2015 Trusco Published Pages
2 0664
2014 TRUSCO Published Page
2-0638
Compatible Blades and Cutters
SB10K/SB10B/SB10BS/SB50K/SSB5B/BB10K/BB50K, SB10K ? SB10B ? SB10BS ? SB50K ? SSB5B ? BB10K ? BB50K
Overall Width (mm)
17, 17
Weight (g)
24, 24
Overall Length (mm)
142.5, 142.5
Thickness (mm)
14.5, 14.5
TRUSCO Part Number
342-9024, 342-9024
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Ltd-02 10419272 5.97 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cut paper
4
From Japan
On 2014-10-06 19:36:44
As we use it many times, we need a new one soon. It is cheap and saved.
This review is about item#10419272.

Related Products