Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, "Limited SA"

2015 Trusco Published Pages
2 0665
2014 TRUSCO Published Page
2-0638
Compatible Blades and Cutters
SB10K/SB10B/SB10BS/SB50K/SSB5B/BB10K/BB50K, SB10K/SB10B/SB10BS/SB50K/SSB5B/BB10K/BB50K
Overall Width (mm)
14, 14
Weight (g)
22.5, 22.5
Overall Length (mm)
132.5, 132.5
Thickness (mm)
10.5, 10.5
TRUSCO Part Number
342-9032, 342-9032
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Ltd-03 10419281 6.99 SGD
In stock
ADD TO CART

Related Products