Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, "Limited SK"

4.57 (7)
2015 Trusco Published Pages
2 0665
2014 TRUSCO Published Page
2-0639
Compatible Blades and Cutters
XB141, XB141
Overall Width (mm)
14, 14
Weight (g)
22.5, 22.5
Overall Length (mm)
136, 136
Thickness (mm)
10.5, 10.5
TRUSCO Part Number
342-9059, 342-9059
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Ltd-05 10419306 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Cutting of cutting sheet etc
5
From Japan
On 2018-04-09 17:30:18
Cutter is always a manufacturer of Coco, so it is satisfying because the taste is still good.
This review is about item#10419306.
Leather cutting
3
From Japan
On 2018-02-22 15:40:40
Olfa's sharp angular blade cutter knife "Work cutter" "Limited SK" "Silver" I bought 3 kinds at the same time. None of them are good without blades of blades. "Limited SK" is a bit thick and I like it, but we will not fit another one. "Working cutter" and "silver" have the same feeling of use as h, so the cheap one "work cutter" is sufficient.
This review is about item#10419306.
To create a paper airplane
5
From Japan
On 2017-12-01 21:44:01
I have used this product for a while. Again 30 degrees is convenient as it can be used for details as well.
This review is about item#10419306.
Deburring of plastic products
4
From Japan
On 2017-09-09 15:41:55
The handle is slightly thick and it fits your hand. Since the fit depends on the size of the hand etc. I tried it a lot and it was good for me.
This review is about item#10419306.
We are using it for processing details.
5
From Japan
On 2017-02-20 14:37:21
When using it in a place like the top It is convenient to use even though it is very difficult place.
This review is about item#10419306.
Paper cutting
5
From Japan
On 2015-04-23 22:49:26
I used 30 degree cutter, the one from other manufacturers, but purchased by trying this thick hand grip. It is easy to use.
This review is about item#10419306.
Building site
5
From Japan
On 2013-10-25 08:50:47
This product is ideal for detailed work with a sharp edge of the cutter. It is very useful. I always bring it to the work site. I will not ask you.
This review is about item#10419306.

Related Products