Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, "Limited CK"

4.50 (2)
2015 Trusco Published Pages
2 0666
2014 TRUSCO Published Page
Compatible Blades and Cutters
XB34, XB34
Overall Width (mm)
28, 28
Weight (g)
47, 47
Overall Length (mm)
114.5, 114.5
Thickness (mm)
20, 20
TRUSCO Part Number
342-9067, 342-9067
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Ltd-06 10419315 7.99 SGD
In stock
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cut out the fusuma pull tab
From Japan
On 2017-12-14 09:45:14
When I replace the sliding door, I cut out the sliding paper which was replaced along the base hole of the drawer or make the tab easily by installing the cuts, but until now I used a cutting knife, Many to look for, this product is safe in storage as the cutter retracts. Besides it breaks well. There is some thickness in the knife, so when you stop cutting it, you can use it by removing it and polishing it many times with mechanical polishing. When the cutter becomes shorter, it is exchanged to a replacement blade.
This review is about item#10419315.
Cut work of cardboard boxes at product packaging site
From Japan
On 2013-03-28 13:03:19
We do not bring folding knife cutter knives because it causes foreign matter to enter when packing goods in a factory that is certified ISO 22000. In order to respond to customer's request, opportunities to cut and use the cardboard box for regular use increased, and it was troubled to select the tool to use for that work. ①. A folding blade type cutter knife can not clearly manage the blade after folding. ②. A commodity called a commercially available cardboard cutter is made into a saw blade, and chips (foreign matter) are generated. ③. A normal knife quickly gets sharp. I bought one on the premise of disposable, and it was easy to use when I handed it to the work site, because it was popular because sharpness is good, I ordered additional order. If there is an exclusive replacement blade, it is not necessary to disposable · · ·
This review is about item#10419315.

Related Products