Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, "Limited NA", Screw Lock Type

4.00 (1)
2015 Trusco Published Pages
2 0663
2014 TRUSCO Published Page
2-0636
Compatible Blades and Cutters
LB10K/LB10B/ LB10BS/LB50K/LB50B/LBB10K/LBB10B/LBB50K, LB10K/LB10B/ LB10BS/LB50K/LB50B/LBB10K/LBB10B/LBB50K
Overall Width (mm)
40, 40
Weight (g)
89, 89
Overall Length (mm)
158, 158
Thickness (mm)
24.5, 24.5
TRUSCO Part Number
342-9075, 342-9075
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Ltd-07 10419324 10.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When installing signboard with electricity
4
From Japan
On 2018-01-09 15:03:21
The making is durable, it is easy to work with good hand grip condition. I feel that there is also durability.
This review is about item#10419324.

Related Products