Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, "Limited AL",Auto-Lock

4.80 (5)
2015 Trusco Published Pages
2 0663
2014 TRUSCO Published Page
2-0637
Compatible Blades and Cutters
LB10K/LB10B/ LB10BS/LB50K/LB50B/LBB10K/LBB10B/LBB50K, LB10K/LB10B/ LB10BS/LB50K/LB50B/LBB10K/LBB10B/LBB50K
Overall Width (mm)
40, 40
Weight (g)
83, 83
Overall Length (mm)
158, 158
Thickness (mm)
22.5, 22.5
TRUSCO Part Number
342-9083, 342-9083
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Ltd-08 10419333 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Cut the name tag / address
5
From Japan
On 2017-04-11 16:07:07
It is convenient to use for things that are indispensable for cutting group members / address names
This review is about item#10419333.
Trimming of bundled seals
4
From Japan
On 2015-04-01 13:27:26
I like beautiful designs. There was no grip power more than I expected when I grasped it.
This review is about item#10419333.
Everyday use
5
From Japan
On 2015-02-01 17:36:23
It is color like metal, but it is plastic. When you slide the blade, it will come out and click it. The blades that are released are fixed tightly and will not return even if you apply force. It is more convenient than screw type.
This review is about item#10419333.
Electric construction VA peeling
5
From Japan
On 2014-03-25 20:41:13
Good things can be used by professionals
This review is about item#10419333.
Cutting of Kent paper etc.
5
From Japan
On 2013-09-23 10:19:09
Although it is an expensive class as a cutter, it is user-friendly for price. The weight is almost the same as that of plastic, but it feels lighter because the balance is good. The lock effect is also solid and slim, so familiar with hands well, easy to control power. The design that can deal well with various gripping methods is excellent. As soon as you get used to it, plastic objects make it hard to use.
This review is about item#10419333.

Related Products