Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, "Limited AK"

2015 Trusco Published Pages
2 0666
2014 TRUSCO Published Page
2-0639
Compatible Blades and Cutters
XB157T/XB157K/XB157H/XB167A/XB167B, XB157T/XB157K/XB157H/XB167A/XB167B
Overall Width (mm)
14, 14
Weight (g)
31, 31
Overall Length (mm)
169, 169
Thickness (mm)
11.5, 11.5
TRUSCO Part Number
342-9091, 342-9091
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Ltd-09 10419342 12.78 SGD
In stock
ADD TO CART

Related Products