Buy more than* S$200* and get FREE SHIPPING

Scissor, "Limited SC"

2015 Trusco Published Pages
2 0637
2014 TRUSCO Published Page
2-0619
Overall Width (mm)
66.5, 66.5
Weight (g)
58, 58
Overall Length (mm)
166, 166
Thickness (mm)
9.5, 9.5
TRUSCO Part Number
342-9105, 342-9105
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Ltd-10 10419351 16.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products