Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Table Circular Saw

4.00 (1)
Cutting Ability (Height x Width)(mm)
x 90-degree right angle, 0 degree x 45 degree x 90 degree / 48 x 105 angle (45 degrees left and right) 45 degree / 48 x 70 tilt (left 45 degrees) 0 degree / 30 x 105 < br> composite x 45 degrees (inclination, angle) 45 degree / 30 x 55
Rated Time (minutes)
30
Blade Diameter (phi mm)
190
Saw Blade Inner Diameter (phi mm)
20
Body Dimensions (Length x Width x Height) (mm)
About 330 x 360 x 430
Revolution (min-1[r.p.m])
4500
Power Consumption (W)
900
Power (V)
100V 50/60Hz
Current (A)
9.5
Weight (kg)
About 5.8
Accessories
Saw blade replacement wrench 190mm tipped, dust bag, hex wrench, round, blade wrench holding
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-190 10419385 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Interior General of remodeling
4
From Japan
On 2013-07-06 02:26:08
Light and convenient to carry, it increases the efficiency of the work. Easy to be installed even in places where work space, such as home renovation can not be taken, it will come in handy. It is good to have this same kind of lightweight slide miter.
This review is about item#10419385.

Related Products