Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bulge Wheel Nut

4.12 (410)
Screw Diameter (mm)
12
Shape
60-degree taper
Material
Steel
...see all>
Product Options
ADD TO CART
Surface Processing Subtense(mm) Pitch Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Subtense(mm) Pitch Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chrome-plated 21 1.5 30 1Box(16PC) 1 M223 10420277 14.99 SGD
Shipped after 2018-05-14
Chrome-plated 21 1.25 30 1Box(16PC) 1 M222 10420252 14.99 SGD
In stock
Chrome-plated 19 1.5 31 1Box(16PC) 1 M232 10420261 15.99 SGD
In stock
Chrome-plated 19 1.25 31 1Box(16PC) 1 M231 10420243 15.99 SGD
In stock
chrome plated 17 1.5 31 1Box(16PC) 1 M218 34979506 17.99 SGD
In stock
Chrome-plated 17 1.25 31 1Box(16PC) 1 M217 34979497 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 247
4 star 58
3 star 48
2 star 22
1 star 35
Review Rating: 4.12
410 Customer Reviews
The reviews are automatic translation.
Wheel nut
2
From Japan
On 2018-04-20 00:23:41
Although I am satisfied with the price, I think that it is rusted immediately and it is only price.
For aluminum wheels
5
From Japan
On 2018-04-19 15:52:24
Even though this price is high quality there is no defect at all. I use it for an aluminum wheel.
This review is about item#34979497.
I attached it to a light truck.
2
From Japan
On 2018-04-18 13:33:39
Rust comes out on the corner of the nut, which is inexpensive because it is cheap.
This review is about item#10420277.
For private car
5
From Japan
On 2018-04-07 16:52:53
Since rust comes out in one to two years, it is saved at low price and can be exchanged.
This review is about item#10420277.
Tire exchange
1
From Japan
On 2018-04-05 20:01:02
Although I am using it for nut sales etc., such as when exchanging a tire for many years, it rusts in 3 months as the review by other people does.
This review is about item#10420277.
Car maintenance
5
From Japan
On 2018-03-30 15:41:24
I used it on a circuit race but there is no problem. Very satisfied because it is cheap.
This review is about item#34979506.
Change of rusted wheel nut
1
From Japan
On 2018-03-13 21:39:24
Do not absolutely buy it! It will start to rust in half a year after use, and after one year it will be seen as a miserable appearance! I am replying whether it improves or a defective product or monotalou, but the first one is November 2011. I have not improved the quality at all over 6 years since then! It is a conviction close to a fraud! Do not trust the answer of Monotaro! You can buy more decent items with hundreds of yen! You must never buy this product!
Tire exchange
1
From Japan
On 2018-03-07 13:35:13
It rained a lot in three months. Does it manage? I'm sorry.
This review is about item#10420261.
Tightening the wheel.
5
From Japan
On 2018-03-03 23:27:56
Material and texture. I think that everything is fine, good product. I feel like the other makers are the same, and my favorite. To put it greedy, I think it would be nice to have black.
This review is about item#10420252.
For studless tires (aluminum wheels)
5
From Japan
On 2018-02-14 04:21:30
The plating was also beautiful, there was no stickiness, the plating was on the inside, and I could purchase very profitably without rust. A slightly longer is a difficult point. I would like you to sell 20 sets for 5 holes.
This review is about item#10420261.

Related Products