Buy more than* S$200* and get FREE SHIPPING

Filler Tape

4.70 (27)
Purpose
Height adjustment of machines, nterspace measurement, etc., Height adjustment of machines, nterspace measurement, etc., Height adjustment of machines, nterspace measurement, etc., Height adjustment of machines, nterspace measurement, etc.
Tape Width (mm)
12.7
Length (m)
1
...see all>
Product Options
ADD TO CART
Tolerance Thickness (+/- mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance Thickness (+/- mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.003 0.01 SK tempering steel 1PC 1 0.01mm *1m 10420575 18.99 SGD
Shipped after 2018-06-07
0.003 0.02 SK hardended steel 1PC 1 0.02 mm x 1 m 10420584 13.99 SGD
Shipped after 2018-05-28
0.003 0.03 SK tempering steel 1PC 1 0.03mm *1m 10420593 12.99 SGD
Shipped after 2018-05-28
0.003 0.04 SK hardended steel 1PC 1 0.04 mm x 1 m 10420602 10.99 SGD
Shipped after 2018-05-31
0.003 0.05 SK tempering steel 1PC 1 0.05mm *1m 10420611 10.99 SGD
Shipped after 2018-06-05
0.003 0.06 SK tempering steel 1PC 1 0.06mm *1m 10420627 10.99 SGD
Shipped after 2018-05-28
0.005 0.07 SK tempering steel 1PC 1 0.07mm *1m 10420636 10.99 SGD
Shipped after 2018-05-28
0.005 0.08 SK hardended steel 1PC 1 0.08 mm x 1 m 10420645 10.99 SGD
Shipped after 2018-05-28
0.005 0.09 SK tempering steel 1PC 1 0.09mm *1m 10420654 10.99 SGD
Shipped after 2018-05-28
0.005 0.10 SK hardended steel 1PC 1 0.10 mm x 1 m 10420663 9.99 SGD
Shipped after 2018-05-28
0.008 0.15 SK tempering steel 1PC 1 0.15mm *1m 10420672 9.99 SGD
Shipped after 2018-05-28
0.008 0.20 SK tempering steel 1PC 1 0.20mm *1m 10420681 7.99 SGD
Shipped after 2018-05-28
0.008 0.25 SK tempering steel 1PC 1 0.25mm *1m 10420697 7.99 SGD
Shipped after 2018-05-28
0.008 0.30 SK tempering steel 1PC 1 0.30mm *1m 10420706 7.99 SGD
Shipped after 2018-05-28
0.008 0.35 SK hardended steel 1PC 1 0.35 mm x 1 m 10420715 11.99 SGD
Shipped after 2018-05-28
0.01 0.40 SK tempering steel 1PC 1 0.40mm *1m 10420724 11.99 SGD
Shipped after 2018-05-28
0.015 0.50 SK tempering steel 1PC 1 0.50mm *1m 10420733 11.99 SGD
Shipped after 2018-05-28
0.02 1.00 SK tempering steel 1PC 1 1.00mm *1m 10420742 17.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 22
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.70
27 Customer Reviews
The reviews are automatic translation.
Adjustment during machining
5
From Japan
On 2017-10-18 16:47:26
Because there are things that can be disposable, it is inexpensive as a brand maker item and it is saved because there are many kinds of thickness at low price without inferior.
This review is about item#10420593.
Repair maintenance of machine tools.
5
From Japan
On 2017-09-25 15:26:05
The price is also cheap, because the delivery date is short, I am thankful and thankful. Thank you in the future.
This review is about item#10420602.
Repair maintenance of machine tools.
5
From Japan
On 2017-08-24 14:59:06
Because the price is cheap and the delivery date is short, it is useful, thank you in the future.
This review is about item#10420575.
Equipment Maintenance
5
From Japan
On 2017-07-27 14:45:50
It was used as a holding guide for stabilizing the flow of things, there was no play, it flowed steadily and the problem was solved.
This review is about item#10420681.
Tilt adjustment of spindle of desk milling machine
5
From Japan
On 2017-03-09 11:52:58
Even if you pinch it in the column mounting part and tighten the bolt carefully, I am doing fine. Again the SK hardened steel is hard. I measured the thickness accuracy with micrometer, but there is no problem. I am satisfied.
This review is about item#10420602.
Fine adjustment of metal working
5
From Japan
On 2016-12-14 15:41:32
The price was cheap, I arrived the next day, I used it immediately, but the quality was satisfactory.
This review is about item#10420654.
Clear spacer
5
From Japan
On 2016-11-17 17:39:06
Although it is inexpensive, it can be used equivalent to TSK. However, the shipping fee is 500 yen and it is equivalent to the main unit price and it is unnecessary. It is 360 yen if a Yu-pack. When purchasing with a small amount of sample, I want you to be able to use Yu Pack.
This review is about item#10420645.
When examining the presence or absence of a gap.
5
From Japan
On 2016-06-10 15:22:56
Because it is a consumable item, it is cheap and saved.
This review is about item#10420584.
Adjustment of gap of driving pulley for 3D printer
5
From Japan
On 2016-05-03 01:16:47
Despite being thin it was very solid and we were able to easily eliminate the gap between the pulley and the shaft. It is easy to center pulley.
This review is about item#10420575.
Teaching overseas molds
5
From Japan
On 2016-04-03 09:34:56
I used it very conveniently as a document at the time of guidance.
This review is about item#10420584.

Related Products