Buy more than* S$200* and get FREE SHIPPING

Welding Gloves 5 Fingers Emboidered On The Inside

2.62 (13)
Purpose
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry
Around Palms (cm)
27
Middle Finger Length (cm)
8.5
Overall Length (cm)
33
Size
One Size Fits All
Thickness (mm)
1.4+/-0.1
Material
Cow split leather
...see all>
Product Options
ADD TO CART
Strength Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Strength Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Big 1Pair 1 606 32620481 13.99 SGD
In stock
Medium 1Pair 1 608 32620497 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 4
1 star 4
Review Rating: 2.62
13 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2016-06-09 18:17:10
Soft and easy to use
This review is about item#32620481.
Welding / fusing / machine assembly work
2
From Japan
On 2016-03-04 17:10:38
It was soft and easy to work, but it broke in about 3 days from the start of use. I think that there is more strength.
This review is about item#32620481.
Welding work in general
2
From Japan
On 2015-11-26 18:38:48
The threads will be broken in 1 hour and the hole will open. There is Atari Hazle. I feel that I do not last long on average.
This review is about item#32620481.
work
2
From Japan
On 2015-09-29 18:40:05
The price is cheap, but the skin is hard and hard to work.
This review is about item#32620481.
Welding operation
4
From Japan
On 2015-07-19 07:02:08
Hand touch is good
This review is about item#32620497.
Forge welding
1
From Japan
On 2015-07-14 22:30:50
As I have big hands, inside sewing will inevitably decrease in size. As in other reviews, to prevent fraying may be the only way of sewing inside, but because I do a glove hand in the leather hand, it is small and unusual. Three-finger type leather hands may be used, but those who only purely weld it would be nice, but for those who process and attach things like their own, there are still five I need your finger type.
This review is about item#32620481.
welding
1
From Japan
On 2014-09-09 17:32:18
I always bought it, but did the sewing place change? As soon as I started using it, there was a fray of the seam thread and a hole opened. I think that quality is going down.
This review is about item#32620497.
For welding work
5
From Japan
On 2014-03-13 16:30:13
It is very easy to work with very soft comfort. It is hard to feel heat even at high temperatures such as welding. I'd like to purchase again.
This review is about item#32620481.
Welding operation
1
From Japan
On 2014-01-30 08:46:27
I bought it several times in terms of price. The item purchased this time has a part that I forgot sewing, or the instep part of the left middle finger was broken immediately after use. I think whether the skin of the part that was torn from the beginning was thin. Is there unevenness in quality?
This review is about item#32620481.
welding
4
From Japan
On 2013-10-31 13:44:20
I am going to buy the next one, which is cheap.
This review is about item#32620497.

Related Products