Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (2)
Dimension r (mm)
0.2
...see all
Product Options
ADD TO CART
TRUSCO Part Number Application 2014 TRUSCO Published Page Corner number Dimension h (mm) Dimension W (mm) Flute Width (mm) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Application 2014 TRUSCO Published Page Corner number Dimension h (mm) Dimension W (mm) Flute Width (mm) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
346-2421 For parting and grooving 1-0543 - 5.7 4 - 25 NS730 1Box(10PC) 1 WGE40 10431373 -
Discontinued
[x]
346-2510 For parting and grooving 1-0543 - 5.9 5 - 25 NS730 1Box(10PC) 1 WGE50 10431382 -
Discontinued
[x]
346-2331 For parting and grooving 1-0543 - 5.5 3 - 20 NS730 1Box(10PC) 1 WGE30 10431364 -
Discontinued
[x]
346-2528 With universal groove - 2 Corner 5.9 5 5 25 T9025 1Box(10PC) 1 WGE50 08473437 -
Discontinued
[x]
346-2242 For parting and grooving - - 4.7 2 - 20 NS730 1Box(10PC) 1 WGE20 10431355 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting-off
5
From Japan
On 2013-12-02 12:52:09
If you Tsukkiro the stainless steel and S45C, the breaks new ground sharpening carbide bytes from Tsu beginning, badly is chatter in the plies beta of lathe mechanic, I feel that unreasonable. Scales from the eyes off erect without difficulty I use to Kosae the holder of this chip. Remember that cutting feeling, it bytes edged to mimic the cutting edge is now cut off from the rough wonder before.
This review is about item#10431355.
Parting and grooving for hobby
5
From Japan
On 2008-05-29 07:37:17
Also tools (Sulo away shank) is also easy production also chip for use for a hobby I think it very easy to use is the small diameter of the cutting-off is easily possible for applications to be used as a hobby not just for professional , I think that it is good if there is a more narrow blade thickness in the series Toshimashite hope (1mm Toka 1.5mm).
This review is about item#08479283.

Related Products