Buy more than* S$200* and get FREE SHIPPING

Washable Marker

5.00 (1)
Caution
It will become difficult to remove when it is left for a long time.
Purpose
Mark on the places that have to be removed.
Size (mm)
125x16
Weight (g)
26
Color
White
TRUSCO Part Number
332-4303
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WSC 10421467 3.01 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Description of part number and dimensions of vehicle parts
5
From Japan
On 2014-10-15 19:04:45
Even if there are letters remaining, it is okay because it can be erased immediately even if it is described with the size or the like by the supplier's designated writing tool.
This review is about item#10421467.

Related Products