Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spot Cutter High-Speed Steel Titanium Coating

3.75 (4)
Surface Processing
Titanium coating
Application
For removal spot welding
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Blade Diameter (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Blade Diameter (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0155 334-0309 - 80 1PC 1 T-SPT 10 10421607 63.99 SGD
Shipped after 2018-06-20
- - 6.5 150 1PC 1 T-SPT6.5 10421616 56.99 SGD
Shipped after 2018-06-25
- - 6.5 38 1PC 1 T-SPT 6.5 10421546 38.99 SGD
In stock
- - 9.3 80 1PC 1 T-SPT 9.3 10421591 53.99 SGD
Shipped after 2018-06-25
- - 8 150 1PC 1 T-SPT8 10421625 59.99 SGD
Shipped after 2018-06-25
- - 9.3 150 1PC 1 T-SPT9.3 10421643 68.99 SGD
Shipped after 2018-06-25
- - 8 38 1PC 1 T-SPT 8 10421555 41.99 SGD
In stock
- 334-0317 6.5 80 1PC 1 T-SPT 6.5 10421564 34.99 SGD
In stock
- 334-0325 8 80 1PC 1 T-SPT 8 10421573 41.99 SGD
In stock
- - 8.2 80 1PC 1 T-SPT 8.2 10421582 41.99 SGD
In stock
- - 8.2 150 1PC 1 T-SPT8.2 10421634 59.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Automobile sheet metal
1
From Japan
On 2017-12-20 14:46:53
Durability is too little so now I am using a type like a Holso.
This review is about item#10421564.
Automobile sheet metal work
5
From Japan
On 2014-03-26 22:20:27
Very good, satisfied
This review is about item#10421573.
Work of peeling the plate of stainless steel spot welded to the frame
4
From Japan
On 2013-05-21 16:32:18
Although it is supposed to be assumed, there is a problem in wear resistance with the tool of high-speed steel, the processing of 30 places was the limit. I am anxious to post a carbide spot cutter.
This review is about item#10421573.
Used in cars
5
From Japan
On 2013-02-04 04:59:44
Good
This review is about item#10421564.

Related Products