Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jis Equivalent Product Thickness Gauge

4.75 (12)
Leaf Width (mm)
12.7
...see all>
Product Options
ADD TO CART
Material Purpose Leaf Length (mm) Number of Leafs Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Purpose Leaf Length (mm) Number of Leafs Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SK hardened steel Gap measurement, Gap measurement 150 - 0.03 to 3.00 1PC 1 150A13 10421896 189.99 SGD
In stock
SK hardened steel Gap measurement, Gap measurement 200 - 0.03 to 0.3 1PC 1 200A10 10421835 82.99 SGD
Shipped after 2018-07-20
SK hardened steel Gap measurement, Gap measurement 150 - 0.03 to 0.3 1PC 1 150A10 10421826 48.99 SGD
In stock
SK hardened steel Gap measurement, Gap measurement 150 25 0.03 to 1.00 1PC 1 150A25 10421957 149.99 SGD
In stock
SK hardened steel Gap measurement, Gap measurement 150 19 0.03 to 1.00 1PC 1 150A19 10421923 119.99 SGD
Shipped after 2018-08-16
SK hardened steel - 75 25 0.03 - 1.00 1PC 1 75A25 10421932 62.99 SGD
In stock
SK tempering steel Gap measurement, Gap measurement 75 10 0.03 - 0.3 1PC 1 75A10 10421801 27.99 SGD
In stock
SK hardended steel Gap measurement, Gap measurement 100 10 0.03 - 0.3 1PC 1 100A10 10421817 34.99 SGD
Shipped after 2018-08-09
SK hardended steel Gap measurement, Gap measurement 75 12 0.01 - 0.3 1PC 1 75A12 10421844 27.99 SGD
Shipped after 2018-08-09
SK tempering steel Gap measurement, Gap measurement 100 12 0.01 - 0.3 1PC 1 100A12 10421853 34.99 SGD
In stock
SK hardended steel Gap measurement, Gap measurement 150 12 0.01 - 0.3 1PC 1 150A12 10421862 55.99 SGD
Shipped after 2018-08-30
SK tempering steel Gap measurement, Gap measurement 75 13 0.03 - 3.00 1PC 1 75A13 10421871 76.99 SGD
Shipped after 2018-07-26
SK tempering steel Gap measurement, Gap measurement 100 13 0.03 - 3.00 1PC 1 100A13 10421887 95.99 SGD
Shipped after 2018-08-02
SK tempering steel Gap measurement, Gap measurement 75 19 0.03 - 1.00 1PC 1 75A19 10421905 53.99 SGD
In stock
SK hardended steel Gap measurement, Gap measurement 100 19 0.03 - 1.00 1PC 1 100A19 10421914 62.99 SGD
In stock
SK tempering steel Gap measurement, Gap measurement 100 25 0.03 - 1.00 1PC 1 100A25 10421941 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
The parallel machine of the automatic machine
5
From Japan
On 2017-12-20 17:17:36
It is inexpensive but it is very wonderful to use without any problem.
This review is about item#10421853.
For clearance measurement during polishing machine setup
5
From Japan
On 2017-12-19 20:11:45
It is durable to make a wide range of measurements, but since there are times when the metal fittings get caught when inserting the SG in a narrow place, I think that it would have been fixed with a little thin metal fittings. I am worried about wearing because it puts in the gap of the whetstone but it is reasonable price so it is good.
For motorcycles
4
From Japan
On 2017-10-13 12:20:15
I bought it for engine overhaul. I think that it is good.
This review is about item#10421853.
Engine valve clearance adjustment
5
From Japan
On 2016-07-07 20:15:27
Because it seems that the precision has fallen due to abrasion of the gauge in use, I replaced it. I think that it is good to make the case part firmly.
This review is about item#10421817.
Engine overhaul
4
From Japan
On 2015-10-28 20:13:15
It was good for the price
This review is about item#10421905.
Precision Machine Work
5
From Japan
On 2015-04-10 11:50:18
The price was affordable, it was easy to use size.
This review is about item#10421957.
Confirm clearance when assembling parts
5
From Japan
On 2014-08-28 16:23:08
It is a necessity of assembly of parts.
This review is about item#10421905.
Used at various time instruments for woodworking and inspection time tool production
4
From Japan
On 2014-05-29 15:27:12
We hoped for items up to 0.01 mm and selected this product. Although the price is an inexpensive equivalent price compared to JIS 1 grade, I think that it is sufficient accuracy for use purpose. Adjusting the screws to put the gauge in and out of the protective case is convenient with a good idea.
This review is about item#10421853.
Confirm clearance when assembling parts
5
From Japan
On 2014-03-06 17:54:27
Since it is from 0.01 mm, I bought it. It is easy to hold in your hand.
This review is about item#10421844.
For fine adjustment of the clearance interval when changing height direction.
5
From Japan
On 2012-11-09 13:23:35
Because of measuring instrument, because it was completed, especially no
This review is about item#10421801.

Related Products