NoteBuy more than* S$150* and get FREE SHIPPING

Water Repellent Glass Coat

1.50 (2)
Sheet Dimensions (mm)
About 300x200
Rayon, polyester, polyethylene
Silicone derivatives, ethanol, preservative, water
Simple water-repellent treatment of outer window glass for automobiles
...see all
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 Qu-015 10422237 1.93 SGD
Shipped after 2016-11-04
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning of automobile windshield
From Japan
On 2015-06-12 14:03:51
Construction on the front glass of the MR Wagon Suzuki. Amechu run after the normal state that does not wet about 12 hours. From about 75km / h, fly out is to polka. The display "from 45km / h" is printed on the exterior Water-repellent effect is hard to understand is about 60km / h. Water-repellent effect, is quite better of Monotarou brand of wiper rubber. Sheet is easy to construction because some thickness at large. But 10 pieces, but not the individually wrapped, is the type to pull out one by one from the center like a wet tissue. Since the drying is a concern, it looks good is to use up to accelerate. Rather than "super-water-repellent glass coating" is a feeling clean sheet of weak water-repellent. It is very useful for cleaning. Since the water-repellent is a weakened, I feel friendly to the rubber or painted surfaces of the surrounding glass.
This review is about item#10422237.
Water-repellent front glass of the car
From Japan
On 2009-02-23 14:02:19
The manual, but there was a possible wet glass also be used, when used in wet conditions, did not completely water-repellent. Even in the dry state, the water-repellent capacity is quite low. I want more to increase the water-repellent ability.
This review is about item#10422237.

Related Products