Buy more than* S$200* and get FREE SHIPPING

Insert

Holes With/Whithout
available
Cutting Range
Finishing to medium cutting
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Nose Position Tolerance (mm)
+/-0.025
Inscribed Circle Diameter (phi mm)
6.35
Work Material
P (steel)/K (cast iron)
Shape
60 degree equilateral triangle
Material
NS530
Type
Positive
...see all
Product Options
ADD TO CART
Thickness s (mm) Egocentric Corner Radius (mm) Thickness (mm) Cutting Blade Length l (mm) Hole Diameter d1 (phi mm) Corner Radius rc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness s (mm) Egocentric Corner Radius (mm) Thickness (mm) Cutting Blade Length l (mm) Hole Diameter d1 (phi mm) Corner Radius rc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.38 Left - - 11 3.0 0.2 1Box(10PC) 1 TPGM110202L 04809594 -
Discontinued
[x]
- - 0.4 2.38 - - - 1Box(10PC) 1 TPGM110204L 04809621 -
Discontinued
[x]
ADD TO CART

Related Products