Buy more than* S$200* and get FREE SHIPPING

Insert

Holes With/Whithout
available
Corner Radius (mm)
0.2
Cutting Range
Finishing to medium cutting
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Nose Position Tolerance (mm)
+/-0.025
Inscribed Circle Diameter (phi mm)
6.35
Work Material
P (steel)/K (cast iron)
Thickness (mm)
2.38
Shape
60 degree equilateral triangle
Material
NS530
Type
Positive
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TPGM110202R 05759074 -
Discontinued
[x]
ADD TO CART

Related Products