Buy more than* S$200* and get FREE SHIPPING

Solid Type Paper File Square Whetting By Dry Sand

5.00 (1)
Material
Paper tube/ recycled paper , Filing / Paper tack off
...see all
Product Options
ADD TO CART
Grain Size Shape Dimensions (Vetical x Horizontal x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Shape Dimensions (Vetical x Horizontal x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100, 100 Square type 23x62x98, 23x62x98 1PC 1 58 # 100 10423165 4.03 SGD
Shipped after 2017-07-24
150 Square type 23x62x98 1PC 1 58#150 10423174 -
Discontinued
[x]
240, 240 Square shape 23x62x98, 23x62x98 1PC 1 58 # 240 10423183 -
Discontinued
[x]
320 Square shape 23x62x98 1PC 1 58#320 10423192 -
Discontinued
[x]
400 Square type 23x62x98 1PC 1 58#400 10423201 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in woodworking
5
From Japan
On 2009-11-05 22:51:28
I can securely hold, so I can relieve the finish. It is easy to process on a flat surface, and it is easy to cut a curved surface. It lasts for a long time as it can be used to the edge.
This review is about item#10423201.

Related Products