Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Size Weight (kg) Specification Accessories Caution Use Hose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Size Weight (kg) Specification Accessories Caution Use Hose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
420x410x535 Big 5.9 - Hose band with two - 15mm(5min) 1PC 1 L 10390134 -
Discontinued
[x]
340x350x440 Small 4.2 Hose winding intake : 20-25m With two hose bands The hose is not included 15mm (5 minutes) 1PC 1 Small 10390125 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
During the passage cleaning
5
From Japan
On 2014-12-22 16:34:51
When there is no 50m-winding hose reel, but it was a hard time to accommodate, now very much music from the purchase. In rugged construction, be wound 50m in the room, color also liked a beautiful red.
This review is about item#10390134.
Hose reel
4
From Japan
On 2014-10-21 14:14:08
Those of plastic that has been used previously was purchased because cracked in aging. I care is a little large, but the movement also might be easy to use in the light.
This review is about item#10390134.
Watering the garden
5
From Japan
On 2013-08-26 21:16:36
Plastic is seen many that are generally well sold. But aging badly, it will especially cracking snapping in the summer of scorching sun and winter of below freezing near the alternating conditions. Also it will easily moss for light. The point this product would be durable there is a heavily feeling. Also usability have also attached the hose guide is very good.
This review is about item#10390125.

Related Products