Buy more than* S$200* and get FREE SHIPPING

Yg-6000 Replacable Lense, Petroid Af Lens

4.50 (2)
Thickness (mm)
2.4
Material
Pedroid - AF Lens
Compatible
YG-6000
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 10423375 25.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
work
4
From Japan
On 2017-02-21 08:30:10
Scratches on the lens have become conspicuous so I replaced the lens. It is very convenient. If the price of the interchangeable lens is a little cheaper it is unquestionable.
This review is about item#10423375.
Protective eyeglasses when handling powder
5
From Japan
On 2013-05-19 14:05:30
Replaceable, removable, care and, even with a little rubbing scratches will not hurt visibility well.
This review is about item#10423375.

Related Products