Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Tool Set, Mono001

3.73 (95)
Catch-Phrase
Like a briefcase! Tool kit which is convenient to carry.
Case Dimension (mm)
355x220x220
Weight (kg)
7.5
Set Contents
[socket(hexagonal)(Insertion angle6.35mm) ]5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm(total 20pcs) [Socket(hexagonal)(Insertion angle 9.5mm) ]3/8, 7/16, 1/2, 5/8, 9/16, 11/16, 3/4, 11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(82PCSet) 1 Mono001 10423393 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 27
4 star 33
3 star 22
2 star 8
1 star 5
Review Rating: 3.73
95 Customer Reviews
The reviews are automatic translation.
For car maintenance
5
From Japan
On 2017-04-19 19:50:26
It can be used quite easily. The tool box immediately peeled off the paint. I think that it is better to improve the accuracy of painting.
This review is about item#10423393.
Car maintenance
3
From Japan
On 2016-11-15 01:18:19
Ratchet was missing when it arrived first ... but we responded promptly and the substitute item reached quickly.
This review is about item#10423393.
Machine maintenance
2
From Japan
On 2016-11-11 15:12:43
I planned to use it at work but I bought it, but it was lousy at the tool level of a do-it-yourself carpenter.
This review is about item#10423393.
Motorcycle Maintenance
2
From Japan
On 2016-10-25 14:48:38
Even when closing the top cover, the bottom row has gone out.
This review is about item#10423393.
To the first tool
5
From Japan
On 2016-10-07 00:03:02
I think that it is very good for those who purchase the tool set for the first time. For the time being, we have all kinds. Cospa is the best
This review is about item#10423393.
During vehicle maintenance
5
From Japan
On 2016-05-26 17:35:31
It is enough as it is almost complete.
This review is about item#10423393.
Maintenance
4
From Japan
On 2016-03-31 02:36:55
The kind I want is saved, but the drawer is caught somewhere and the handle has been deformed.
This review is about item#10423393.
Everyday use
1
From Japan
On 2016-03-11 15:41:47
I want a case of the tool, purchase thinking whether the set is better for the tool anyway. Result The size of the case was returned because it does not fit in the place where the notation and 10 mm were planned differently. The place I contacted, it is within the range of error according to Monotaro's criteria. Unfortunately, I was allowed to return because the case was the purpose. I did not expect the tool, so I was fine anyhow, but I felt like a hundred-and-a-half level. It is that degree.
This review is about item#10423393.
Car maintenance
5
From Japan
On 2016-01-27 09:23:38
What you need is set and useful.
This review is about item#10423393.
Use for emergency
3
From Japan
On 2015-12-15 08:46:41
Considering the price, there is no choice, there is no problem because it can be used.
This review is about item#10423393.

Related Products