Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Corner Pad

3.48 (21)
Dimensions (Height H x Width W x Depth D) (mm)
100*133*134
Weight (g)
220 (1 set)
Material
PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 HM280 10423427 9.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 5
2 star 2
1 star 3
Review Rating: 3.48
21 Customer Reviews
The reviews are automatic translation.
荷台内の貨物の固定
4
From Japan
On 2017-04-11 21:38:08
軽く、ケースなどにフィットして荷崩れしないので安心して運送できます・
This review is about item#10423427.
For the truck bed
5
From Japan
On 2016-08-23 02:03:05
Goods that I thought has arrived. Thank you very much. In addition, we will use.
This review is about item#10423427.
Cardboard box at the track, during transport
3
From Japan
On 2016-08-01 18:00:32
Price is may the cheap. I stuck a cushion with double-sided tape on the inside when you put the belt, we use as a cardboard box is not hurt.
This review is about item#10423427.
To transportation
4
From Japan
On 2016-05-08 12:55:49
I use in transportation. Light and is convenient. Handling is simple.
This review is about item#10423427.
Delivery truck
3
From Japan
On 2016-04-30 15:07:48
You can use without any problem if it is about the luggage 500Kg. The heavy use steel. Usually three years in use is available.
This review is about item#10423427.
Lift the container in the ceiling
1
From Japan
On 2015-11-17 10:04:46
Two co-angle with the use of one-time had cracked. A little more, the intensity you want on the corner.
This review is about item#10423427.
Tie-down
2
From Japan
On 2015-09-02 22:06:35
We cracked each one by one to buy two pairs Strength is I want
This review is about item#10423427.
For transportation
4
From Japan
On 2015-08-17 09:16:45
Lighter is better.
This review is about item#10423427.
Lifting foundation block
1
From Japan
On 2015-06-10 19:55:43
Four were purchased, but one of them was cracked corners in a single use.
This review is about item#10423427.
When you secure the board laden to the loading platform
5
From Japan
On 2015-06-10 09:26:26
Use the time to fix the board laden to the back of the truck in the band. This is a completely different in the not as certain. Third-party products is high, but I am happy to be able to buy at this price. You can use instead easily.
This review is about item#10423427.

Related Products