Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat-Resistant Gloves

3.12 (8)
Caution
It may deteriorate due to acid and alkali.
Purpose
General work, harsh manufacturing sites, etc.
Middle Finger Length (cm)
8
Overall Length (cm)
26.5
Size
One Size Fits All
Color
White/black
Material
Aramid 43%, 57% cotton
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
1Pair 1 ATS-003 10437165 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 2
1 star 2
Review Rating: 3.12
8 Customer Reviews
The reviews are automatic translation.
During welding operation
5
From Japan
On 2018-01-25 14:13:21
It is amazing that you do not get burned even if you touch the freshly welded part!
This review is about item#10437165.
I handle an iron plate with a calorie at a kettle venue
1
From Japan
On 2017-06-21 14:40:20
It's too big to fit. 5 ruined fingers. There is no heat resistance effect. Just like big, it looks like a keeper glove.
This review is about item#10437165.
welding
2
From Japan
On 2017-04-15 18:23:43
I used the material at the time of welding temporary attachment, but the hole is easy to open. Leather gloves are harder to make holes, but the fingertips are hard to move. I want an improved glove there.
welding
2
From Japan
On 2012-03-31 07:36:39
Workability is good for grabbing small objects, but small holes were opened immediately after dividing the price Washed holes spread out on the little finger table
This review is about item#10437165.
Fire making work
4
From Japan
On 2010-01-15 17:22:26
Although usability is good, lack of durability, the fingertips etc. will soon have holes. If this point is improved, I think that it is very good.
This review is about item#10437165.
Removal of heating mold, opening and closing
1
From Japan
On 2009-09-05 03:28:01
I think that this product is the most practical for now at the moment. It can be used considerably even at a high temperature of 150 degrees or more. (Those who do not sweat the hands of individuals who have individual differences can hold it for a long time) The fingertips are pretty profitable. In general, I think that this is enough, I think that it is even better if there is thickness even a little more than half a millimeter for use. It is definitely a good item.
This review is about item#10437165.
To and from the electric furnace of fusing glass and shovel ate
5
From Japan
On 2009-08-20 21:17:54
Fusing glass · Cloisonne · Art Clay silver electric furnace is 800 degrees and this is done. This item with heat resistance 1200 ℃, the price is reasonable. Because it is thick for men 's use, I use another one, a reasonably priced heat - resistant glove duped, and cover it from above. I am small and small hands, I am afraid that I can work safely with this. Bag it, but the eye is rough
This review is about item#10437165.
Used when correcting after painting drying
5
From Japan
On 2009-07-09 13:57:12
I think that it may be excellent in heat resistance. I wear a heat-resistant glove after doing a glove hand for safety, Is it weak against rubbing, easy to break.
This review is about item#10437165.

Related Products