Buy more than* S$200* and get FREE SHIPPING

Heat Resisting Arm Cover

3.40 (5)
Caution
It may deteriorate due to acid and alkali.
Purpose
General work, harsh manufacturing sites, etc.
Overall Length (cm)
34
Size
One Size Fits All
Color
White/black
Material
Aramid 34%, 66% cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 ATS-005 10643263 61.94 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Welding operation
3
From Japan
On 2015-11-26 19:25:36
I will fit.
This review is about item#10643263.
Welding operation
5
From Japan
On 2014-08-13 03:16:34
I was troubled because the arm covers used for welding work were not found inside, but I am very saved since I met this product. Because it does not sweat, even summer is OK.
This review is about item#10643263.
Welding operation
3
From Japan
On 2014-07-26 15:01:17
There is no pressure on the arms and wrists at both ends of the cover, but when you bend the elbow, you feel the thickness and feel pressure. Also, if you stick around the wrist with Velcro, it will get in the way if you get a little work out. I plan to cut the wrist part by myself and make it smart and rebuild and use it. Although it may be problematic in function, I feel that it may be a little thinner.
Specification for spraying
2
From Japan
On 2013-08-09 17:36:54
I bought it by looking at the image of PC, but it was thicker than I thought. Adjust the wrist part with Velcro · · ·. A hindrance. A little more perfect.
This review is about item#10643263.
Protect your arms from frying oil when deep-fried
4
From Japan
On 2013-07-22 15:36:11
Heat resistant arm cover in a pub? It is! Although it seems to be thought, even though some popular fried dish preliminarily made any ingenuity on the characteristics of the material, the oil flew, and the burned extinction did not persist in the arm. I can not enter smoothly because my arms are thick but I am pleased that I do not have to worry about burning my arms. However, because the back of the hand is not covered, it is perfect if you can cover up to the shell with a design like fixing it with rubber on your finger! It is!
This review is about item#10643263.

Related Products