Buy more than* S$200* and get FREE SHIPPING

Phosphorus Deoxidized Copper Round Tube Coil, Nama And Copper TubeLength 20 M

4.38 (8)
Purpose
For heat exchangers, for the chemical industry, for water and hot water supply, for gas pipes.
Melting Point (degree c)
1083
Specific Gravity
8.94
Length (m)
20
...see all>
Product Options
ADD TO CART
Thickness (mm) Ingredients Conductivity Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Ingredients Conductivity Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 8   1Roll 1 8x1.2x20m 10714094 149.99 SGD
Shipped after 2018-01-22
0.8 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 8   1Roll 1 8x0.8x20m 40362865 129.99 SGD
Shipped after 2018-01-22
1.5 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 6   1Roll 1 6x1.5x20m 40362856 149.99 SGD
Shipped after 2018-01-22
1.2 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 9.52   1Roll 1 9.52x1.2x20m 10714112 179.99 SGD
Shipped after 2018-01-26
1 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 6.35   1Roll 1 6.35x1x20m 10714067 109.99 SGD
Shipped after 2018-01-22
0.8 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 9.52   1Roll 1 9.52x0.8x20m 40362883 139.99 SGD
Shipped after 2018-01-22
1.5 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 8x1.5x20m 40362874 199.99 SGD
Shipped after 2018-01-26
2 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 20 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 20x2x20m 40363005 619.99 SGD
Shipped after 2018-01-26
2 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 16 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 16x2x20m 40362987 489.99 SGD
Shipped after 2018-01-26
1.5 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 19.05 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 19.05x1.5x20m 40362996 469.99 SGD
Shipped after 2018-01-26
1.2 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 6 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 6x1.2x20m 40362847 119.99 SGD
Shipped after 2018-01-26
2 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 15 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 15x2x20m 40362953 469.99 SGD
Shipped after 2018-01-26
1.5 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 15 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 15x1.5x20m 10714024 399.99 SGD
Shipped after 2018-01-26
1.2 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 15 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 15x1.2x20m 40362944 319.99 SGD
Shipped after 2018-01-26
2 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 10 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 10x2x20m 40362917 309.99 SGD
Shipped after 2018-01-26
1 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 15.88 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 15.88x1x20m 10714015 299.99 SGD
Shipped after 2018-01-26
1.5 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 15.88 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 15.88x1.5x20m 40362971 399.99 SGD
Shipped after 2018-01-26
1.5 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 12   1Roll 1 12x1.5x20m 40362926 299.99 SGD
Shipped after 2018-01-22
1 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 9.52   1Roll 1 9.52x1x20m 10714121 159.99 SGD
Shipped after 2018-01-26
0.8 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 10   1Roll 1 10x0.8x20m 40362892 139.99 SGD
Shipped after 2018-01-22
1.5 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 10 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 10x1.5x20m 40362901 239.99 SGD
Shipped after 2018-01-26
1.2 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 10 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 10x1.2x20m 10713963 209.99 SGD
Shipped after 2018-01-26
1.2 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 12.7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 12.7x1.2x20m 40362935 249.99 SGD
Shipped after 2018-01-26
1.2 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 12   1Roll 1 12x1.2x20m 10713997 249.99 SGD
Shipped after 2018-01-22
1.2 Copper /99.9-Pasento more 70 to 90%IACS(20deg C) 15.88 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 15.88x1.2x20m 40362962 319.99 SGD
Shipped after 2018-01-26
0.8 Copper /more than 99.9% 70to 90%IACS(20deg C) 6   1Roll 1 6x0.8x20m 10714076 85.99 SGD
Shipped after 2018-01-22
1 Copper /more than 99.9% 70to 90%IACS(20deg C) 6   1Roll 1 6x1x20m 10714085 99.99 SGD
Shipped after 2018-01-22
0.8 Copper /more than 99.9% 70to 90%IACS(20deg C) 6.35   1Roll 1 6.35x0.8x20m 10714051 92.99 SGD
Shipped after 2018-01-22
1 Copper /more than 99.9% 70to 90%IACS(20deg C) 8   1Roll 1 8x1x20m 10714103 129.99 SGD
Shipped after 2018-01-22
1 Copper /more than 99.9% 70to 90%IACS(20deg C) 10   1Roll 1 10x1x20m 10713972 179.99 SGD
Shipped after 2018-01-22
1 Copper /more than 99.9% 70to 90%IACS(20deg C) 12   1Roll 1 12x1x20m 10714006 189.99 SGD
Shipped after 2018-01-22
1 Copper /more than 99.9% 70to 90%IACS(20deg C) 12.7   1Roll 1 12.7x1x20m 10713981 219.99 SGD
Shipped after 2018-01-26
1 Copper /more than 99.9% 70to 90%IACS(20deg C) 15   1Roll 1 15x1x20m 10714033 269.99 SGD
Shipped after 2018-01-26
1 Copper /more than 99.9% 70to 90%IACS(20deg C) 19.05   1Roll 1 19.05x1x20m 10714042 319.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Do not know
3
From Japan
On 2017-10-24 18:33:21
I made a mistake in size. I can not go and I can not go. Please coupon.
This review is about item#10714103.
Prototype for chimney section heater for wood stove
5
From Japan
On 2016-12-14 17:52:51
Heating system prototype size Feeling of use such as thickness is planned reasonable and thermal conduction is good
This review is about item#10714103.
For server
5
From Japan
On 2016-06-22 14:17:47
It is easy to handle because it can be easily bent with just good hardness
This review is about item#10714051.
When grease piping
3
From Japan
On 2016-05-23 14:40:32
I feel bent feeling normally. I hope it will be a little cheaper.
This review is about item#10714076.
Warm the mold
5
From Japan
On 2015-11-06 15:42:14
I hope it is a bit more tender
This review is about item#10713972.
For machine tool coolant nozzle production
5
From Japan
On 2015-06-29 23:00:15
It is easy to mold, but it is popular because it does not bend because it loses pressure.
This review is about item#10714103.
It is used for refrigerant piping.
5
From Japan
On 2013-07-29 13:33:00
It became a round tube coil of Phosphorus deoxidized copper, the item became high, the price was higher than the price we estimated earlier, so the price did not fit and gave out the deficit.
This review is about item#10714076.
Air conditioning piping
4
From Japan
On 2013-04-03 14:40:07
Usability is good. I hope the price is cheaper a little.
This review is about item#10714051.

Related Products