Buy more than* S$200* and get FREE SHIPPING

Carrying Case

2.00 (1)
Material (Body)
Polypropylene
Color
Black
...see all
Product Options
ADD TO CART
Case Dimensions (Width x Depth x Height)(mm) Material (Grip) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Case Dimensions (Width x Depth x Height)(mm) Material (Grip) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
461x33x355 ABS resin, elastomer A3 1PC 1 F-912 10438312 31.47 SGD
In stock
421x33x315 ABS resin elastomer B4 1PC 1 F-911 10438321 24.70 SGD
Shipped after 2017-10-04
639x33x475 ABS resin elastomer A2 1PC 1 F-914 10438303 41.60 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
A3 Put the material in
2
From Japan
On 2014-03-12 07:58:37
The style is also red mark on the back, but locks are hard to use. I want you to be able to lock it a little more easily, Irafu when I am in a hurry.
This review is about item#10438312.

Related Products