Buy more than* S$200* and get FREE SHIPPING

Air Impact Wrench, 1/2

Purpose
For removing and installing nuts and bolts of wheels of passenger cars and light trucks and for machinery maintenance.
Ability Bolt Diameter (mm)
16
Air Consumption (L/min)
No load time: 480, load time: 350
No Load Rotation Speed (min-1[r.p.m])
7000
Maximum Torque (N m)
450
Shank Length (mm)
26
Plug Angle (mm)
12.7
Size
MOUTHPIECE: 1 / 4 PT
Height (mm)
185
Weight (kg)
2.4
Overall Length (mm)
187
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U-845 10438425 189.90 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products