Buy more than* S$200* and get FREE SHIPPING

Parallel Pipe Thread Tap PF, Stainless Steel Use, EX-SUS-SPT

5.00 (1)
Chamfer Lcf
4P
Surface Processing
Homo processing
Pricision
JIS2
Number of Flutes
4
Material
High vanadium HSS (high speed steel) HSSE
...see all>
Product Options
ADD TO CART
Shank Diameter d (phi mm) Overall Length L (mm) Number of Threads Screw Diameter Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d (phi mm) Overall Length L (mm) Number of Threads Screw Diameter Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 95 - PF1 24 21 45 1PC 1 EX-SUS-SPT 2 PF1-11 09003617 319.99 SGD
Shipped after 2018-05-31
23 85 - PF3/4 20 - 35 1PC 1 EX-SUS-SPT 2 PF3/4-14 09003601 169.99 SGD
Shipped after 2018-05-30
14 65 19 PF3/8 - - 28 1PC 1 EX-SUS-SPT 2 PF3/8-19 09003583 69.99 SGD
Shipped after 2018-05-30
11 62 19 PF1/4 12 9 28 1PC 1 EX-SUS-SPT 2 PF1/4-19 09003574 37.99 SGD
In stock
8 55 28 PF1/8 9 6 19 1PC 1 EX-SUS-SPT 2 PF1/8-28 09003565 26.99 SGD
In stock
18 80 - PF1/2 - - 35 1PC 1 EX-SUS-SPT 2 PF1/2-14 09003592 96.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for screw portion correction of stainless steel piping joint
5
From Japan
On 2010-11-04 09:22:18
It was very satisfying. When repairing the tank of stainless steel, the screws of the welded joint were damaged considerably and I was troubled because I could not get in any way. Screws are smoothly entered only by modifying the screws, repairing pipes can cut costs more than expected, and it is now possible to respond to future repairs.
This review is about item#09003617.

Related Products