Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Folding Saw Blade

5.00 (2)
Blade Length (mm)
210, 210
Cutting Flute Width (mm)
1.2, 1.2
Tooth Pitch (mm)
3.0, 3
Plate Thickness (mm)
0.9, 0.9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ALB-A210FB 10439904 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For replacement
5
From Japan
On 2016-06-11 07:49:29
I could use it normally. Everywhere is expensive so it is comparatively cheap and saved.
This review is about item#10439904.
Pallet cutting
5
From Japan
On 2015-04-10 14:20:40
There is no problem as the manufacturer is genuine. Cheaper than home center.
This review is about item#10439904.

Related Products