Buy more than* S$200* and get FREE SHIPPING

Paint Marker

1.00 (1)
2014 TRUSCO Published Page
2-2421
Line Width (mm)
7
Type
Oil Based
Weight (g)
36
Color
White (opaque)
TRUSCO Part Number
335-8852
Specification
Bold, angle core
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SPEW-WHI 10440114 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Marking at Construction Site
1
From Japan
On 2016-04-24 05:36:02
Mitsubishi Paint Marker 's OEM product and item photographs were purchased judged, but a thing that was different from what I wanted for a product that has been model - changed has arrived. I confirmed that I changed the model as confirmed on the maker homepage at a later date. Please be sure to transmit product information correctly.
This review is about item#10440114.

Related Products