Buy more than* S$200* and get FREE SHIPPING

2 Ton Hydraulic Floor Jack

3.83 (120)
Size (phi mm)
(Saddle) 60
Handle Length (mm)
500
Lowest Position (mm)
133
Highest Position (mm)
387
Height (mm)
160
Weight (kg)
11
Width (mm)
190
Stroke (mm)
254
...see all>
Product Options
ADD TO CART
Compatible Capacity (t) Maximum Load (t) Hydraulic Oil to Use Operating Temperature Range (deg C) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Capacity (t) Maximum Load (t) Hydraulic Oil to Use Operating Temperature Range (deg C) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Vehicle) 2t below - 2 Hydraulic lubricating oil Over 20 over 60 degC 520 (after the handle attachment / 990) 1PC 1 Mono619-BLACK 00364035 -
Discontinued
[x]
(Vehicle) 2 tons or less 2 - Hydraulic lubricants -20 - 60deg C 520 (Handle mounted backside / 990) 1PC 1 Mono619 10440482 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 51
4 star 27
3 star 22
2 star 11
1 star 9
Review Rating: 3.83
120 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
3
From Japan
On 2017-03-12 09:55:09
Sounds good. It is quite normal at all. I think that I will buy things that are light even if it is high next time.
This review is about item#10440482.
Used for automobile jacking up.
4
From Japan
On 2016-11-13 18:28:03
It is inexpensive but no problem. I think that it is still better if the box is strong.
This review is about item#10440482.
Karmen
1
From Japan
On 2016-07-27 20:14:27
It broke in 1 time. Please give me back the money.
This review is about item#00364035.
For tire change
5
From Japan
On 2016-07-06 16:41:30
It is an ordinary good jack. The weight is also moderate so it is easy to move. How many years have you bought? Recently, when it is applied diagonally, the arm has become able to twist. It seems like a limitation.
This review is about item#10440482.
Tire exchange
5
From Japan
On 2016-03-30 17:06:25
Even women could easily operate and it was easy to extract air.
This review is about item#00364035.
Car Jack Up
3
From Japan
On 2016-02-14 09:00:10
If I do not break it will not buy anymore (lol) I wanted it to be hydraulic when I jacked down if I said one.
This review is about item#00364035.
Car Repair
5
From Japan
On 2016-01-12 19:45:24
It is a good item.
This review is about item#10440482.
Tire exchange
4
From Japan
On 2015-12-28 20:47:43
I do not know yet because I do not use it, but I think that it is good for price. If you want grease, hydraulic pressure is a bit lighter and easier.
This review is about item#00364035.
When exchanging tires of my car etc.
4
From Japan
On 2015-12-17 20:54:45
I bought it because the other company products I used so far were broken. The feeling of use is the same as that of other products. It is a very ordinary jack.
This review is about item#00364035.
Business trip work
5
From Japan
On 2015-12-08 15:16:10
Compact and lightweight, easy to use during business trips
This review is about item#00364035.

Related Products