Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jack Stands

3.77 (93)
Lowest Position (mm)
260
Highest Position (mm)
410
Capacity (t)
2 (at the time of two-set use)
Height (mm)
Single-stage: 250.2 stage: 300.3-stage: 350.4 stage: 400
Weight (kg)
Approx. 1.8 (1 units)
Dimension (mm)
235 X 271.5 x 263 (60 x 35 mm dimensions of Jack Socket parts)
Compatible
(Vehicle) 2 tons or less
Specification
With double locking pin, 4 stages adjustment
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 Mono632 10440491 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 35
4 star 27
3 star 13
2 star 11
1 star 7
Review Rating: 3.77
93 Customer Reviews
The reviews are automatic translation.
I do not use it much
3
From Japan
On 2017-01-13 23:00:12
It seems that I bought it seven years ago. It is not used much less than expected. Horses who entered by extra jack are more frequently used.
This review is about item#10440491.
When jacking up
4
From Japan
On 2016-08-26 16:31:52
I am worried that the bottom looks slippery. Although it was actually used, there is no problem in terms of strength.
This review is about item#10440491.
For car maintenance
3
From Japan
On 2016-05-10 10:02:52
Because the price was cheap, I bought it. It seemed to be poor a little, so I use it for assistance. It was more durable than I expected.
This review is about item#10440491.
Used for tire / oil change
2
From Japan
On 2016-02-12 19:10:42
When the height is set to the lowest state, the folded fixed part hits the contracted bar, and it is not locked securely. It is a little dangerous because the unexpectedly folded leg bounces. I wish the cushion rubber was attached to the part where the jack point hits.
This review is about item#10440491.
Used for tire / oil change
2
From Japan
On 2016-02-11 02:28:59
When the height is set to the lowest state, the folded fixed part hits the contracted bar, and it is not locked securely. It is a little dangerous because the unexpectedly folded leg bounces. I wish the cushion rubber was attached to the part where the jack point hits.
This review is about item#10440491.
Vehicle maintenance
4
From Japan
On 2015-05-04 01:17:13
It is used several times a year for maintenance of vehicles at home. Since cushion rubber of the head part is not attached, it is necessary to prepare by yourself. Storage is compact and good.
This review is about item#10440491.
Home garage
4
From Japan
On 2015-02-21 13:19:28
I think that I will depend on it for a while but I am able to use it. Person can tolerate.
This review is about item#10440491.
Subordinate work
5
From Japan
On 2014-12-27 18:55:07
Use is stable feeling and no particular problem. It is good to fold. The manual was not attached. Although it seems that there may be a little explanation, it seems that it is judged that it will be understood if it is such a person who performs such work. I think it's okay if you can properly see how things are used, but if it's a person like work first challenge it might be a bit dangerous.
This review is about item#10440491.
Bike frame holding
2
From Japan
On 2014-07-11 15:57:29
Truly cheap. Someone wrote it, but the chain hanging the pin was broken and missing. Since it is only 1 link, you should fix it with pliers. . It is a bit tough to return when the foot guide goes off. The hardness that the pin seems to be directional also. . Rather than putting it on a block, it seems better to think about it. Even so it will be useful as it can be folded.
This review is about item#10440491.
I use it for the wheel repair
5
From Japan
On 2014-06-05 13:53:15
I bought it without expecting price but it is very easy to use and likes the design
This review is about item#10440491.

Related Products