Buy more than* S$200* and get FREE SHIPPING

GT Air Chuck Gun

3.40 (10)
Minimum Scale (MPa)
0.05
Compatible Vehicle Model
Trucks and passenger cars and bikes
Hose Length (mm)
About 380
Compatible Fluid
Air
Measuring Range (kPa)
100 - 500
Connection Thread
[Chuck/hose] G1/4 (PF1/4 tube for parallel screws) [Hose/Chuck] G1/4 (PF1/4 tube for parallel screws) [BODY / THREAD PLUG GAUGES G1/4 (PF1/4 TUBE FOR PARALLEL SCREWS)
Maximum Working Pressure (MPa)
0.7
Specification
Chuck type/double tire supported, air capture mouth / plug for coupler
...see all>
Product Options
ADD TO CART
Chuck Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chuck Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard type 450 1PC 1 GTAC-02 10440674 36.99 SGD
In stock
Small-diameter size 500 1PC 1 GTAC-03 10440683 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 3
1 star 1
Review Rating: 3.40
10 Customer Reviews
The reviews are automatic translation.
Use it for inflating tires.
5
From Japan
On 2017-03-10 17:15:00
Since there is a pressure gauge, air can be put in while looking, so it is convenient. I think that it is good if the memory has a fine meter because the air pressure is about 2 to 3 kilos. It would be better if you could change the meter according to pressure.
This review is about item#10440674.
Put the motorcycle in the air
3
From Japan
On 2016-08-09 18:12:03
It is unsuitable for motorcycles. Please think that it is for automobiles.
This review is about item#10440674.
Fill tire with air Pressure measurement
5
From Japan
On 2015-06-26 15:36:52
I am satisfied because it is reasonable and easy to use.
This review is about item#10440674.
Used for tire pressure check at transport company
5
From Japan
On 2014-09-18 16:31:26
Many drivers use it roughly, so even expensive ones will break soon, so if it is this price it can be purchased without hesitation if it is broken.
This review is about item#10440674.
Air replenishment
5
From Japan
On 2014-08-31 11:39:45
It is enough for the general car use and it is easy to adjust the air.
This review is about item#10440674.
Car tire pressure
2
From Japan
On 2014-07-10 17:39:40
Although it bought two years, it is used only at the time of tire replacement, but the small bolt in the gauge is disconnected, and now the meter is 2 km error occurred. It was nice to be able to use it for trucks, but it is meaningless if you can not use the meter.
This review is about item#10440674.
Tire air inspection, replenishment
2
From Japan
On 2013-11-25 22:16:28
The amount is affordable, memory is also so so, but because it is only a specification for tire air replenishment and inspection, memory was purchased by trusting 100k - 500K, but it was disappointing
This review is about item#10440674.
As for air conditioning of farm equipment such as tractor
4
From Japan
On 2011-07-11 20:42:21
Price is reasonable
This review is about item#10440674.
vehicle inspection
2
From Japan
On 2010-02-28 21:40:58
It is a toy. Gauges can not be trusted, and they break down. A substitute used in a disposable sense. After all it became fun to buy a large gauge.
This review is about item#10440683.
I use it for airing the tires of cars, motorcycles.
1
From Japan
On 2009-09-03 21:29:51
In cars and motorcycles, only 2 to 3 kilometers is usually included, so the memory is too fine and it is very hard to see. I think that it is easier to use by improving the gauge display.
This review is about item#10440683.

Related Products