Buy more than* S$200* and get FREE SHIPPING

Outside Rearview Mirror

4.45 (60)
Purpose
Damage repair
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Compatible Vehicle Model Material Main Conforming Genuine Product Number Radius of Curvature Effective Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Compatible Vehicle Model Material Main Conforming Genuine Product Number Radius of Curvature Effective Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
136x175 '86 Subaru Sambar right P.P 7910-32450 R1000 128x167 1PC 1 DI-624 32743916 52.99 SGD
Shipped after 2018-03-01
180x145 '99 Daihatsu Hijet Cargo left P.P 87940-97501 R1400 170x135 1PC 1 DI-647 32744083 38.99 SGD
Shipped after 2018-03-01
136x175 Suzuki Eburyi left in '86 P.P 84702-85000 R1000 128x167 1PC 1 DI-623 32743907 -
Discontinued
[x]
136x175 '86 Suzuki Eburyi right P.P 84701-85000 R1000 128x167 1PC 1 DI-622 32743891 -
Discontinued
[x]
193x162 '84 Mitsubishi Minicab left P.P MB383403 R800 187x156 1PC 1 DI-621 32743882 -
Discontinued
[x]
175x137 '84 Mitsubishi Minicab right P.P MB318740 R800 168x130 1PC 1 DI-620 32743873 -
Discontinued
[x]
197x140 '99 Mitsubishi Minicab left P.P 96302-6A0A0 R1400 177x122 1PC 1 DI-643 32744047 32.99 SGD
Shipped after 2018-03-01
197x140 '99 Mitsubishi Minicab right P.P 96301-6A0A0 R1400 177x122 1PC 1 DI-642 32744031 38.99 SGD
Shipped after 2018-03-01
155x185 '99 Suzuki Carry Mazda Scrum left P.P 1A09-69-180 R1400 145x175 1PC 1 DI-635 32744004 43.99 SGD
Shipped after 2018-02-26
177x151 '91 Mitsubishi Minicab left P.P MB779930 R800 165x139 1PC 1 DI-633 32743986 41.99 SGD
Shipped after 2018-03-01
177x151 '91 Mitsubishi Minicab right P.P MB779931 R800 165x139 1PC 1 DI-632 32743977 44.99 SGD
Shipped after 2018-03-01
206x155 '86 Daihatsu Hijet Van atrai-left P.P 87940-87519-000 R800 196x128 1PC 1 DI-629 32743961 43.99 SGD
Shipped after 2018-03-01
206x155 '86 Daihatsu Hijet Van atrai-right P.P 87910-82520-000 R800 196x128 1PC 1 DI-628 32743952 43.99 SGD
Shipped after 2018-02-26
136x175 Subaru Sambar left in '86 P.P 7910-32480 R1000 128x167 1PC 1 DI-625 32743925 45.99 SGD
Shipped after 2018-03-01
180x145 '99 Daihatsu Hijet Cargo right P.P 87910-97501 R1400 170x135 1PC 1 DI-646 32744074 38.99 SGD
Shipped after 2018-03-01
180x134 Suzuki Carry Left '01 P.P 1A39-69-180A00 R1000 171x125 1PC 1 DI-645 32744065 38.99 SGD
Shipped after 2018-02-26
180x134 - P.P 1A39-69-120A00 R1000 171x125 1PC 1 DI-644 32744056 38.99 SGD
Shipped after 2018-02-26
- - - - - - 1PC 1 DI-649 60993527 32.99 SGD
Shipped after 2018-03-01
- - - - - - 1PC 1 DI-648 60993511 32.99 SGD
Shipped after 2018-03-01
182x133 '99 Subaru Sambar right P.P 91031TC000 R1000 169x122 1PC 1 DI-640 32744013 36.99 SGD
Shipped after 2018-02-26
182x133 Subaru Sambar left in '99 P.P 91031TC010 R1000 169x122 1PC 1 DI-641 32744022 37.99 SGD
Shipped after 2018-02-27
172x150 1991 Suzuki Carry van right P.P 84701-50F11 R1000 163x141 1PC 1 DI-630 10440701 45.99 SGD
Shipped after 2018-02-26
172x150 91 Suzuki Carry van left P.P 84701-63H00-5PK R800 163x141 1PC 1 DI-631 10440717 45.99 SGD
Shipped after 2018-02-26
187x145 99 Honda act right P.P 76200-S3A-004 R1000 176x138 1PC 1 DI-636 10440726 50.99 SGD
Shipped after 2018-02-26
187x145 99 Honda act left P.P 76250-S3A-004 R1000 176x138 1PC 1 DI-637 10440735 65.99 SGD
Shipped after 2018-02-27
182x133 1999 Daihatsu Hijet right track P.P 87910-87536 R1000 169x122 1PC 1 DI-638 10440744 32.99 SGD
Shipped after 2018-02-26
182x133 99 Daihatsu Hijet right track P.P 87940-87536 R1000 169x122 1PC 1 DI-639 10440753 32.99 SGD
Shipped after 2018-02-26
175 x 130 80' Suzuki Carry right P.P 86101-79000 R1000 165 x 120 1PC 1 DI-608 32743855 24.99 SGD
Shipped after 2018-02-26
175x130 80' Suzuki Carry left P.P 86102-79000 R1000 165x120 1PC 1 DI-609 32743864 24.99 SGD
Shipped after 2018-02-26
155x185 1999' Suzuki carry, Mazda Scrum right P.P 1A09-69-120 R1400 145x175 1PC 1 DI-634 32743995 43.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 43
4 star 8
3 star 4
2 star 3
1 star 2
Review Rating: 4.45
60 Customer Reviews
The reviews are automatic translation.
Replacement of conventional products
5
From Japan
On 2017-11-22 00:17:55
It was cheaper and more perfect than a genuine product. The attachment hole was also exactly.
This review is about item#10440744.
Exchange
5
From Japan
On 2017-10-31 09:14:48
Although the tightness of the fixed adjustment part of the previous thing was weak, since this mirror was firmly fixed, it is safe even at high speed and windstorm.
This review is about item#10440701.
Honda Atrey's genuine parts around 20 years ago was discontinued. We installed similar products.
4
From Japan
On 2017-09-29 23:49:26
Because the position of the screw hole at the installation position on the vehicle side is wide, fix the screw hole of the mirror side to 6 mm rebar, fix it, fix the screw and fix the washer. It is an old light tiger that solved the trouble with the repair method for about 4 years, the rear visibility was also good. I am satisfied.
This review is about item#32743864.
Due to damage, change
1
From Japan
On 2017-09-29 12:52:05
It's good to be cheaper than genuine, but the mirror will pulp.
This review is about item#10440701.
Replacement due to aged deterioration of Hijet TR right and left door mirrors
5
From Japan
On 2017-09-28 21:41:13
Since genuine products are close to 5,000 yen for one price side, I searched for second-hand goods, but because the price is also expensive for degree, I know that there are external goods on the net and ordered right and left this time and exchanged. Quality · Installation etc. There is no problem at all, the price is also cheap and satisfying products.
This review is about item#10440744.
Used for light trucks
5
From Japan
On 2017-08-14 16:52:06
It is attached to the high track of the light truck but it is level comparable to any genuine product. The price is also cheap, I am very satisfied.
This review is about item#10440753.
As Suzuki carry repair parts
5
From Japan
On 2017-07-26 22:41:42
Heisei era7 year type DC51T Carry. Repair. Order place. Although it was not packingless specification, there was no need for ordering additional parts and it was easy to install with only 2 attached screws.
This review is about item#10440701.
For replacement
5
From Japan
On 2017-07-25 20:24:05
The size was perfect, and it was easy to replace it.
This review is about item#10440744.
Replacement
5
From Japan
On 2017-06-27 18:44:48
It was perfect for Daihatsu Hijette! It is! Although it was listed as for Suzuki cars ...
This review is about item#32743952.
As a repair part of light tiger
5
From Japan
On 2017-06-01 19:05:14
The shape and size were also nearly identical to the genuine parts. The price was cheap and I was satisfied for the time being.
This review is about item#10440744.

Related Products