Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Attachment Compatible Color Purpose Frame Number Radius of Curvature Material Effective Dimension (mm) Main Conforming Genuine Product Number Mounting Diameter (mm phi) Outer Diameter (mm) Mounting Bracket Lens Mounting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Compatible Color Purpose Frame Number Radius of Curvature Material Effective Dimension (mm) Main Conforming Genuine Product Number Mounting Diameter (mm phi) Outer Diameter (mm) Mounting Bracket Lens Mounting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
P-001 - Black - V-002 R120 V.T phi140 - 16 phi158 Pivot L-023 Pivot type 1PC 1 DA-133B 32744126 22.19 SGD
In stock
- - Black - - R160 P.P phi203 87901-1350 30 phi216 Pivot受式 - Pivot type 1PC 1 DA-252 10440805 31.77 SGD
In stock
Plug-in - Black Damage repair and spare - R110 P.P 140 87907-37070 16 phi145 - - Plugin 1PC 1 DA-261 60993545 13.94 SGD
In stock
pivot mounting - Black Damage repair and spare - 160 P.P 205 87950-E0030 30 phi214 - - Pivot type 1PC 1 DA-264 60993554 35.22 SGD
In stock
U-005B Frame / V-005B, lens / L025 Black Damage repair and spare V-005B R220 V.T 190 - 12 phi210 U-shaped bracket L-025 Shaft Type 1PC 1 DA-147B 60993536 38.82 SGD
In stock
pivot mounting - Black Damage repair and spare - 160 P.P 205 1-71798-591-0 30 phi214 Pivot receive type - Pivot type 1PC 1 DA-265 60993563 32.12 SGD
In stock
- - - Damage repair and spare - - - - - - - - - - 1PC 1 DA-266 60993572 -
Discontinued
[x]
P-005 - Silver Damage repair and spare V-025 R180 SUS phi190 - - phi208 Pivot L-038 Pivot type 1PC 1 DA-205SUS 32744196 83.28 SGD
Shipped after 2017-09-28
P-009 - Silver Damage repair and spare V-026 R150 SUS phi205 55045-B0700 - phi227 Pivot L-043 Pivot type 1PC 1 DA-215 32744241 68.94 SGD
Shipped after 2017-09-28
P-009 - White Damage repair and spare V-026 R150 V.T phi205 MC983843 - phi227 Pivot L-043 Pivot type 1PC 1 DA-208 32744223 40.43 SGD
Shipped after 2017-09-28
P-009 - White Damage repair and spare V-026 R150 V.T phi205 1-71737-309-0 - phi227 Pivot L-043 Pivot type 1PC 1 DA-207 32744214 62.21 SGD
Shipped after 2017-09-28
P-005 - Black Damage repair and spare V-032 R120 V.T phi170 54613-14900 - phi188 Pivot L-046 Pivot type 1PC 1 DA-216 32744257 46.02 SGD
Shipped after 2017-09-28
P-005 - White Damage repair and spare V-032 R120 V.T phi170 96350-Z5002 - phi188 Pivot L-046 Pivot type 1PC 1 DA-209 32744232 26.53 SGD
Shipped after 2017-09-28
- - Black Damage repair and spare - R100 P.P phi137 W023-69-190 - phi145 Mu pivot - Pivot type 1PC 1 DA-167 32744144 18.08 SGD
In stock
U-008,P-018 - Black Damage repair and spare V-002 Plane V.T phi130 - - phi148 U-shaped bracket + packing L-022 Shaft Type 1PC 1 DA-155FB 32744135 29.25 SGD
Shipped after 2017-09-28
P-001 - White Damage repair and spare V-002 R120 V.T phi140 - - phi158 Pivot L-023 Pivot type 1PC 1 DA-133 32744117 26.07 SGD
Shipped after 2017-09-28
U-001 - Black Damage repair and spare V-002 R120 V.T phi140 - 9 phi 158 U-shaped bracket L-023 Shaft Type 1PC 1 DA-05BU 32744092 13.78 SGD
In stock
- - Black Damage repair and spare - R200 P.P phi250 96350-Z2001 18 phi 257 Pivot - Pivot type 1PC 1 DA-219 32744275 44.41 SGD
In stock
P-031 - Black - - R120 P.P phi120 5-71737-200-0 16 phi130 LP pivot - Pivot type 1PC 1 DA-169 32744153 29.15 SGD
In stock
- - Black - - R200 AAS phi 250 96350-00Z00 32 phi 275 Horizontal-type holder L-069 Shaft type 1PC 1 DA-255 32744293 56.22 SGD
In stock
- - Black - - R150 P.P phi193 96350-Z5006 32 phi200 U-shaped holder - Shaft Type 1PC 1 DA-251 32744284 33.42 SGD
In stock
U-003 - Black Damage repair and spare V-001 R120 V.T phi117 - - phi128 U-shaped bracket L-020 Shaft Type 1PC 1 DA-130S 32744302 27.82 SGD
Shipped after 2017-09-28
P-004 - Black Damage repair and spare - R170 P.P phi210 96350-Z5004 - phi228 Pivot L-054 Pivot type 1PC 1 DA-171 32744171 67.38 SGD
Shipped after 2017-09-28
- - White Damage repair and spare - R120 V.T phi137 1-71736-319-0 - phi145 Mu pivot - Pivot type 1PC 1 DA-170 32744162 18.64 SGD
Shipped after 2017-09-28
U-003 - White Damage repair and spare V-002 R120 V.T phi140 - - phi158 U-shaped bracket L-023 Shaft Type 1PC 1 DA-131U 32744101 24.21 SGD
Shipped after 2017-09-28
U-001 - White Damage repair and spare V-002 R120 V.T phi140 - 9 phi 158 U-bracket L-023 Shaft type 1PC 1 DA-131 10440762 18.44 SGD
In stock
U-005 - White Damage repair and spare V-005 R220 V.T phi 190 - 12 phi 210 U-shaped metal fittings L-025 Shaft type 1PC 1 DA-147 10440771 31.77 SGD
In stock
- - Black Damage repair and spare - R100 P.P phi 137 MB097483 16 phi145 Pivotless - Pivot type 1PC 1 DA-172 10440787 27.80 SGD
In stock
P-023 - Black Damage repair and spare - R200 P.P phi 250 87901-1300 30 phi 262 Pivot - Pivot type 1PC 1 DA-226 10440796 42.89 SGD
In stock
- - Black Damage repair and spare - R100 P.P phi140 8-94262-625-1 18 phi145 - - Pivot type 1PC 1 DA-253 10440814 12.98 SGD
In stock
- - Black Damage repair and spare - R130 P.P phi170 8-97856-573-0 25 phi 182 - - Pivot type 1PC 1 DA-257 10440823 31.77 SGD
In stock
- - Black Damage repair and spare - R100 P.P phi140 W74P-69-B90 18 phi145 - - Pivot type 1PC 1 DA-258 10440832 25.06 SGD
In stock
P-004 - White Damage repair and spare V-025 R180 V.T phi 190 96350-Z0003 18 phi 208 Pivot L-038 Pivot type 1PC 1 DA-205 32744187 43.99 SGD
In stock
P-009 - White Damage repair and spare V-026 R150 V.T phi205 87901-1060 16 phi227 Pivot L-043 Pivot type 1PC 1 DA-206 32744205 32.12 SGD
Shipped after 2017-09-26
- - Black Damage repair and spare - R200 P.P phi250 MC911007 18 phi257 Pivot - Pivot type 1PC 1 DA-217 32744266 48.29 SGD
In stock
- - Black Damage repair and spare - R120 P.P phi138 MK580752 16 phi145 - - Pivot type 1PC 1 DA-263 37645483 20.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.58
26 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-08-03 16:56:35
The price was also cheap and it was good. There is no trouble by wearing.
This review is about item#60993545.
vehicle inspection
5
From Japan
On 2017-07-04 16:18:08
Truly monotaro, if you looked for cheap ones, there was after all. It is immediate order.
This review is about item#10440814.
Mounting on ELF
1
From Japan
On 2017-04-24 23:59:14
It seems that the order seems to be wrong, it is regrettable that we did not match the order.
This review is about item#10440823.
I used it as a substitute for a rental carry.
5
From Japan
On 2017-04-18 19:13:26
* Dimensions, aspects and mounting methods all match, cheap and fast, so it was very helpful! It is!
This review is about item#10440771.
Install on the company's truck
5
From Japan
On 2017-02-23 14:18:26
Although the mirror of the truck breaks well, genuine products are very expensive. I was glad that I could purchase it cheaply. I would like to purchase again.
This review is about item#10440823.
Damaged exchange of business vehicle
3
From Japan
On 2016-08-16 23:41:21
I could install it without problems. I am planning to order one more.
This review is about item#37645483.
Car repair
5
From Japan
On 2016-06-15 17:27:14
It was a solid product. Making is also good, I am very satisfied.
This review is about item#10440762.
It is not a work
4
From Japan
On 2016-05-09 21:31:45
It was a very good product.
This review is about item#37645483.
Used for Isusu Elf
5
From Japan
On 2016-04-13 17:46:14
Texture is good, installation is easy.
This review is about item#10440814.
repair
5
From Japan
On 2016-04-04 23:07:23
It will be broken well at the site so repair parts are grateful It's easy to install with about half of the repair shop!
This review is about item#32744275.

Related Products