Buy more than* S$200* and get FREE SHIPPING

Side Under Mirror

4.20 (5)
Purpose
Damage repair and spare
...see all
Product Options
ADD TO CART
Mounting Diameter (mm phi) Outer Diameter (mm) Compatible Vehicle Model Mounting Bracket Lens Mounting Method Attachment Color Frame Number Radius of Curvature Material Effective Dimension (mm) Main Conforming Genuine Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Diameter (mm phi) Outer Diameter (mm) Compatible Vehicle Model Mounting Bracket Lens Mounting Method Attachment Color Frame Number Radius of Curvature Material Effective Dimension (mm) Main Conforming Genuine Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 235x200 Hino heavy trucks all species U-shaped bracket L-044 Shaft Type U-018,P-015 Black V-027 R300 V.T 215x180 - 1PC 1 DA-201B 32744336 41.72 SGD
In stock
18 235x200 Fuso heavy-duty truck all species Pivot L-044 Pivot type P-003 Silver V-024 R300 V.T 215x180 MC983846 1PC 1 DA-203 32744354 39.09 SGD
In stock
32 247x247 Nissan UD Bikkusamu Horizontal-type holder L-068 Shaft Type Shaft Type Black - R320 AAS 226x226 96355-00Z00 1PC 1 DA-254 32744406 65.33 SGD
In stock
19 240x190 UD heavy trucks U-shaped bracket L-037 Shaft Type U-015 P-018 White V-024 R300 V.T 220x170 96355-Z2002 1PC 1 DA-200 10440866 45.28 SGD
In stock
19 235x200 Hino heavy trucks all species U-shaped bracket L-044 Shaft Type U-020,P-015 Silver V-027 R300 SUS 215x180 - 1PC 1 DA-210 32744363 80.65 SGD
Shipped after 2017-09-27
25 235x200 Isuzu heavy trucks all species U-shaped bracket L-045 Shaft Type U-021,P-017 Silver V-027 R400 V.T 215x180 1-87890038-1 1PC 1 DA-202 32744345 71.25 SGD
Shipped after 2017-09-25
22 240x240 Nissan UD 84 U-shaped bracket L-057 Shaft Type U-018,P-016 White V-033 R320 V.T 220x220 96355-Z5000 1PC 1 DA-218 32744381 52.77 SGD
Shipped after 2017-09-25
32 258x258 Nissan UD Rezona Horizontal holder type L-062 Horizontal holder type Horizontal holder type Black - R320 P.P 222x222 96355-Z2006 1PC 1 DA-256 32744415 51.47 SGD
Shipped after 2017-09-27
19 240x190 UD heavy-duty truck U-shaped bracket L-037 Shaft Type U-017,P-018 Silver V-024 R300 SUS 220x170 - 1PC 1 DA-200SUS 32744311 62.48 SGD
Shipped after 2017-09-27
25 235x200 Isuzu heavy trucks all species U-shaped bracket L-045 Shaft Type U-021,P-017 Silver V-027 R400 SUS 215x180 - 1PC 1 DA-211 32744372 71.52 SGD
Shipped after 2017-09-27
30 245x245 Isuzu and Hino, 86 large Pivot L-065 Pivot type P-023 Black - R320 P.P 220x220 87903-1011 1PC 1 DA-225 10440875 39.02 SGD
In stock
19 235x200 All kinds of Hino large-sized trucks U-shaped metal fittings L-044 Shaft type U-020, P-015 Silver V-027 R300 V.T 215x180 87901-1180 1PC 1 DA-201 32744327 32.12 SGD
In stock
32 230x210 84' Fuso Great Holder type L-058 Holder type Holder type Black - R300 V.T 215x195 MC908745 1PC 1 DA-220 32744397 45.28 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Emergency repair of dump
1
From Japan
On 2016-10-14 18:43:40
A genuine plating cover did not enter.
This review is about item#10440875.
Used for large sightseeing bus
5
From Japan
On 2016-03-17 00:15:52
I am satisfied that the durability is also good.
This review is about item#32744336.
For repair
5
From Japan
On 2016-02-25 16:22:59
Both price and quality are used without any problem.
This review is about item#32744406.
For bus extension under mirror
5
From Japan
On 2015-12-15 14:59:39
It is good that it is inexpensive without any problem
This review is about item#10440866.
Mainly, safety confirmation.
5
From Japan
On 2015-10-10 08:48:38
It would be nice if the field of view is further expanded and the installation is to measure the thickness of the stay with a caliper. It was smooth until delivery. I will be using this again.
This review is about item#10440866.

Related Products