Buy more than* S$200* and get FREE SHIPPING

Outside Micrometer

4.13 (46)
Flatness (microm)
0.6
Dimensions B (mm)
3.0
Minimum Displayed Amount (mm)
0.01
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Measuring Range (mm) Instrumental Error (microm) Parallelism (microm) Dimensions C (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Measuring Range (mm) Instrumental Error (microm) Parallelism (microm) Dimensions C (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 0-25 4 2 28 9 1PC 1 MM25 10441164 32.99 SGD
In stock
57 25-50 4 2 38 14 1PC 1 MM50 10441173 49.99 SGD
In stock
82 50-75 5 3 49 15 1PC 1 MM75 10441182 54.99 SGD
In stock
107 75-100 5 3 60 15 1PC 1 MM100 10441191 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 14
3 star 4
2 star 2
1 star 3
Review Rating: 4.13
46 Customer Reviews
The reviews are automatic translation.
Hobby
4
From Japan
On 2017-10-08 13:13:57
I am concerned that the play of the ratchet is large. You can use it without any problem if you get it.
This review is about item#10441164.
For adjustment of hobby ukulele
4
From Japan
On 2017-09-06 15:25:20
Used for exchanging and fine-tuning ukulele saddles. Although I was worried because it is considerably inexpensive compared with other companies' products as precision instruments, there is an impression that the smoothness of movement is inferior somewhat but less play than the thought but this is enough for my purpose.
This review is about item#10441164.
Car maintenance
5
From Japan
On 2017-05-12 16:17:26
Good case with good case and good price is reasonable.
This review is about item#10441182.
Production of bearing shaft
5
From Japan
On 2017-05-01 09:54:54
no problem. I think that I am satisfied with the price sufficiently.
This review is about item#10441164.
Measurement
3
From Japan
On 2017-03-24 17:26:42
It was a little worried because it was a monotary product, but there was not any problem.
This review is about item#10441191.
Wrapping work for hobby audio, wireless etc
5
From Japan
On 2017-03-03 22:51:14
We mainly use 2 kinds of PUE electric wire, but use it to check the stock wire. It is not for industrial use, so accuracy is sufficient.
This review is about item#10441164.
When maintenance of equipment parts etc.
5
From Japan
On 2016-12-13 16:22:17
We received both packaging, interior and exterior items of merchandise without any problems. Even the product itself, after performing zero adjustment at the first use, can not feel any problems with use.
This review is about item#10441164.
Production of model
5
From Japan
On 2016-11-27 02:02:31
It can be used without problems. If possible, I would like you to attach an instruction manual
This review is about item#10441164.
When piston shape outer diameter measurement time of engine
5
From Japan
On 2016-11-11 08:19:50
It is in a box, and usability is also no problem. Moreover, I am satisfied because it is this price.
This review is about item#10441191.
Engine maintenance work
5
From Japan
On 2016-11-01 21:41:04
Opening and closing of the storage box is a little confused, but there is no functional problem.
This review is about item#10441191.

Related Products