Buy more than* S$200* and get FREE SHIPPING

Height Gauge

3.88 (25)
Caution
Without 0 point adjustment function, Without 0 point adjustment function, Without 0 point adjustment function, Without 0 point adjustment function
Material (base)
Stainless steel (painted plate)
Slider Movement Range (mm)
5
Instrumental Error (mm)
+-0.04
Minimum Displayed Amount (mm)
0.02
Measuring Range (mm)
0-300
Weight (kg)
2
Overall Length (mm)
420
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MH300 10441207 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 5
2 star 2
1 star 2
Review Rating: 3.88
25 Customer Reviews
The reviews are automatic translation.
Metal, sheet metal, woodworking, resin, machining scribing & measuring
4
From Japan
On 2017-08-19 22:31:00
To elder brother who is considering purchase, lists what I understood after I bought it. Scriber and dial gauge holder arm (8 mm inner diameter without swing) and scriber clamp fittings are included. The tip of the scribe is somehow hard to use for the stainless steel sled marker. There was no zero adjustment, but the zero point was perfectly out in the attached scribe. Since it is difficult to adjust the zero when the lower side of the scriber is damaged in principle, let's use the scribe carefully. Since the hole of the mouth shape of the scriber clamp metal fitting is opened with a wire cut, there is a roughness, but the accuracy is good. I locked the back side of the base with 8 M3 cap bolts and I tried to put an L wrench in the hexagon socket but because there are several places collapsed and bite is bad, I do not touch it. Fix the pillar and the base with M6 cap bolt at one place, tightened tightly, right angle also comes out and do not touch. Comparison of known iron blocks with 150 mm analog calipers with this instrument showed the same value up to 150 mm. Since the oil of the rust preventive is applied to the whole and the hand is sticky and the feeling is poor, the slider is not slippery, so wipe off with alcohol and waste, then wipe thinly with general lubricant, then it is close to the use of M toyo became. Also the slide on the platen is not inferior. The base 's feeling of grip is a point. Movement of fine movement and ease of use also reached points. The material of the whole equipment other than the base is cost reduced by using stainless steel material which is good for magnets. The graduation & inking of Bagna and the main scale is a point. The packaging is polite outside the foam polystyrene cardboard box and monoterous cardboard box. Because the price is expensive, it is better to defeat it more quickly without putting it in foam polystyrene one by one. We recommend you with confidence to those who use about 5 days a month. I would like to obtain it with good use by using the campaign well. Because the design of the base is somewhat unusual, I will give 4 stars.
This review is about item#10441207.
For injury during metal processing
3
From Japan
On 2017-02-10 17:41:58
Good 1: Scribble can be made Good 2: Because there is a reasonable weight, it is difficult to move in a solid manner. Evil 1: The crossing seems to be different from Mitutoyo's calipers. Evil 2: Overall size is one size big Review: I think that it would be better if a slightly smaller and lower price version comes out.
This review is about item#10441207.
For confirming the height of the power choke
5
From Japan
On 2015-09-16 15:55:16
GOOD if there is a lens in the memory part
This review is about item#10441207.
Measurement of product dimension
3
From Japan
On 2015-05-25 14:41:20
Since there is no instruction manual, I do not know where to put which parts.
This review is about item#10441207.
Height measurement scribe
1
From Japan
On 2014-04-11 09:23:11
I recently asked if there was no scriber for replacement, so it seems there is nothing, this product is a disposable item. There is no consumable item.
This review is about item#10441207.
Painting work such as drilling work
5
From Japan
On 2014-03-17 14:38:42
This price is enough. I think that it is good if there is glass (resin) that can be enlarged because the scale is small.
This review is about item#10441207.
An injury to a workpiece etc. with DIY
3
From Japan
On 2013-07-11 14:49:59
I do not have points of particular concern. Since it used the thing of the digital display before, it takes a little time with graduation reading, but there is nothing to be specially concerned. I am using it normally.
This review is about item#10441207.
Scribble of hobby at ironworks
3
From Japan
On 2013-01-11 12:21:05
I bought it as planned for hobby work, but I feel it does not need the height so far, so shrink it to about 2/3. I thought that I bought it at this price rather than making it.
This review is about item#10441207.
Scribble of hole drilling position of panel etc
5
From Japan
On 2012-11-18 15:15:58
Using the height gauge, we were able to achieve accuracy and speed up what we had been positioning with a ruler so far. However there is a problem that there is no specification, there are things that you do not know how to use the accessories. Easy one I want you to attach one paper as well.
This review is about item#10441207.
Score
2
From Japan
On 2012-11-03 03:08:18
As small as 300 mm, accuracy is also good so I liked it. However, there is no height adjustment, but it is good. If your hobbies and usage are low, it may be better to think about the price.
This review is about item#10441207.

Related Products