Buy more than* S$200* and get FREE SHIPPING

Dial Indicator

4.00 (8)
One Turn of Pointer (mm)
1
Minimum Displayed Amount (mm)
0.01
Dimensions a (mm)
40
Dimension d (mm)
16
Dimension (mm)
Depth bar (5xt2)
...see all>
Product Options
ADD TO CART
Instrumental Error (mm) Dimensions L (mm) Measuring Range (mm) Dimensions c(mm) Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Instrumental Error (mm) Dimensions L (mm) Measuring Range (mm) Dimensions c(mm) Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.03 236 0 - 150 16.5 60 1PC 1 MDN150 10441216 54.99 SGD
In stock
+/- 0.03 286 0 - 200 19.5 24 1PC 1 MDN200 10441225 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2017-12-02 16:00:56
Very easy to use, the face of the dial part is also easy to see with yellow I think that it is good if the scale of the main body is easy to see a little, but it is good for the price.
This review is about item#10441216.
For confirmation of diameter
3
From Japan
On 2017-07-30 15:51:40
For a 150 mm caliper, it is heavy and it is difficult to use a little bit! Everything will get used to it.
This review is about item#10441216.
Measurement of parts
4
From Japan
On 2017-03-10 18:49:43
Anyway, it is best that there is no battery exhaustion. Because this price is not quite suitable for this type, it is saved.
This review is about item#10441216.
Measurement
5
From Japan
On 2015-01-16 17:00:02
Although the price was cheap and uneasy, there are no burrs, movement is smooth and can be used without problems. Since it is an analog it does not mean that the dimensions are different each time it is measured. It is measurable finer than a general caliper, the measurement range is wider and easier than the micrometer, so it is useful for final confirmation of dimensions on site.
This review is about item#10441216.
Mainly used for repairing motorcycles
2
From Japan
On 2012-07-22 10:59:54
I used TAJIMA made glass fiber that I bought for less than 1000 yen in Cornan more than 20 years ago, I used it (still still useful) Thunder and still use it for hot but there is a lot of gap Well, if you want an analog dial formula, it is still expensive, because the original home is originally an ironworks factory, it was around 20000 yen even 45 years ago and I thought this price is cheap but it is heavy that the price is hard to see, but the price is pretty price In the spirit of learning as well as practicing. But digital type is unnecessary in motorcycle repair. Well it's time to measure the piston or shinness gauge, or it will disappear as soon as you keep the batteries in, and you put the batteries when you use them.
This review is about item#10441216.
Dimensioning of wood products
5
From Japan
On 2012-06-30 16:09:08
I used a digital caliper up to now, but in digital it fluctuates finely and it is troublesome to reset one by one. On that point the dial analog is easy to see and easy.
This review is about item#10441216.
We measure dimensions of lathe-processed products.
3
From Japan
On 2011-10-18 11:35:19
First of all, it was urgently needed, so it was very helpful to have arrived the next day. I think that it was good if we had an initial inspection certificate as it is made in China. For the moment the feeling I used is the same as that made in Japan.
This review is about item#10441225.
Measure the dimensions of the key.
5
From Japan
On 2011-05-24 00:49:20
Accurate and easy to use
This review is about item#10441216.

Related Products